Tour  

Pass & Seymour TP226 Nylon Screw Mount Standard Size 3-Gang Combination Wallplate 2-Toggle Switch + 1-Decorator Brown TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TP226 Nylon Screw Mount Standard Size 3-Gang Combination Wallplate 2-Toggle Switch + 1-Decorator Brown TradeMaster®

SKU: 251394
Pass & Seymour TradeMaster® Standard size combination wallplate has rugged, practically indestructible, self-extinguishing nylon construction with smooth finish. This 3-Gang rectangular wallplate in brown, measures 6.563-Inch x 4.6875-Inch. It has thickness of 0.070-Inch. The wallplate is perfect for hospital, industrial, institutional and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.
  • Made from rugged, practically indestructible, self-extinguishing nylon for long-lasting durability
  • Unbreakable design
  • Preferred for hospital, industrial, institutional and other high-abuse applications

Overview

Pass & Seymour TradeMaster® Standard size combination wallplate has rugged, practically indestructible, self-extinguishing nylon construction with smooth finish. This 3-Gang rectangular wallplate in brown, measures 6.563-Inch x 4.6875-Inch. It has thickness of 0.070-Inch. The wallplate is perfect for hospital, industrial, institutional and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.

Specifications

Size
6.563 Inch Width x 4.6875 Inch Height
Thickness
0.07
Shape
Rectangular
Orientation
No
Sub Brand
TradeMaster®
Type
Standard Size
UPC
78500727540
Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007275407
Manufacturer Name
Pass & Seymour
Material
Nylon
Number of Gangs
3.0000
Color
Brown
Mounting
Screw
Manufacturer Part Number
TP226
Brand Name
Pass & Seymour
Configuration
2-Toggle Switch + 1-Decorator
Finish
Smooth
Item Name
Combination Wallplate

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.