Pass & Seymour TM870-GRY 120/277-Volt 15-Amp 1-Pole Grounding Decorator Switch Gray TradeMaster® Radiant®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TM870-GRY 120/277-Volt 15-Amp 1-Pole Grounding Decorator Switch Gray TradeMaster® Radiant®

SKU: 119467
Pass & Seymour TradeMaster® Radiant® Grounding decorator switch in gray color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 1-Pole standard rocker switch with back/side wire terminal connection, accommodates stranded/solid copper cable of size 12 - 14-AWG. It measures 4.19-Inch x 1.43-Inch x 1.27-Inch. Switch features thermoplastic construction for high-impact resistance. It features extra-long, through-body strap to eliminate floating installations and imperfect applications. Switch is UL listed and CSA certified.
  • Smooth paddle action
  • Narrow back body provides more space for the wires in box
  • Easy-access green hex head ground screw
  • Tri-drive ground, terminal and mounting screws
  • ON/OFF switches conform to NEC® 430 - 104 requirements for kitchen and disposal units

Overview

Pass & Seymour TradeMaster® Radiant® Grounding decorator switch in gray color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 1-Pole standard rocker switch with back/side wire terminal connection, accommodates stranded/solid copper cable of size 12 - 14-AWG. It measures 4.19-Inch x 1.43-Inch x 1.27-Inch. Switch features thermoplastic construction for high-impact resistance. It features extra-long, through-body strap to eliminate floating installations and imperfect applications. Switch is UL listed and CSA certified.

Specifications

Jacket Material
No
Insulation Material
No
Stranded/Solid
No
Packing Type
No
Conductor Material
No
UPC
78500724537
Actuator
Standard Rocker Switch
Cable Size
14-12 AWG
Terminal Connection
Back and Side Wired
Function
No
Manufacturer Name
Pass & Seymour
Brand Name
Pass & Seymour
Manufacturer Part Number
TM870-GRY
Item Name
Decorator Switch
Amperage Rating
15 Amp
Color
Gray
Type
Grounding
Material
Thermoplastic
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39122226
GTIN
00785007245370
Standards
UL 20, CSA C22.2 111
Sub Brand
TradeMaster® Radiant®
Number of Poles
1
Finish
No
Dimensions
4.19 Inch Length x 1.43 Inch Width x 1.27 Inch Depth
Degree of Protection
No
Voltage Rating
120/277 Volt
Energy Star Flag
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.