Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TM8111-WCC 120/277 Volt 15 Amp (3) 1-Pole Decorator Combination Switch White TradeMaster®

SKU: 129740
Pass & Seymour TradeMaster® Decorator combination switch in white color, has voltage rating of 120/277 Volts and current rating of 15 Amps. This 1-Pole rocker switch with back/side wire terminal connection, accommodates cable of size 12 - 14 AWG. It measures 3.81 Inch x 1.290 Inch x 1.590 Inch. Switch features impact-resistant face and fully round back body to prevent damaging of wires by sharp edges. Switch with tri-drive screws, has patented split circuit tab for easy access and reinstallation. Switch is UL and cULus listed.
  • Clear identification of circuits
  • Ground screw position under the end of the strap reduces the risk of contact
  • Full-wraparound metal strap with lock-in tabs
  • Unique up/down switches match the look and feel of standard decorator switches

Overview

Pass & Seymour TradeMaster® Decorator combination switch in white color, has voltage rating of 120/277 Volts and current rating of 15 Amps. This 1-Pole rocker switch with back/side wire terminal connection, accommodates cable of size 12 - 14 AWG. It measures 3.81 Inch x 1.290 Inch x 1.590 Inch. Switch features impact-resistant face and fully round back body to prevent damaging of wires by sharp edges. Switch with tri-drive screws, has patented split circuit tab for easy access and reinstallation. Switch is UL and cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Stranded/Solid
No
Packing Type
No
Jacket Material
No
Insulation Material
No
Conductor Material
No
Item Name
Decorator Combination Switch
Finish
No
Number of Poles
(2) Single Pole
Sub Brand
TradeMaster®
Terminal Connection
Back and Side Wired
Voltage Rating
120/277 Volt
Function
No
sku
129740
Dimensions
3.81 Inch Length x 1.29 Inch Width x 1.59 Inch Depth
UPC
78500700933
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
TM8111-WCC
Energy Star Flag
No
Degree of Protection
No
Color
White
UNSPSC
39122200
Standards
UL/cULus Listed, NEMA WD-1/WD-6
Actuator
Rocker
Amperage Rating
15 Amp
Cable Size
14-12 AWG
Brand Name
Pass & Seymour
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.