Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour TM8-USBLACC6 Tamper-Resistant Straight Blade Decorator USB Charger With Receptacle 15-Amp 125-Volt AC Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TM8-USBLACC6 Tamper-Resistant Straight Blade Decorator USB Charger With Receptacle 15-Amp 125-Volt AC Light Almond

SKU: 129464
Pass & Seymour 2-Pole Straight blade receptacle and USB charger in light almond color, has current rating of 15-Amps and voltage rating of 125-Volt AC. It features sturdy thermoplastic construction for long lasting service. Receptacle and USB charger measures 1.7-Inch x 1.6-Inch x 2.7-Inch. Receptacle accommodates stranded/solid copper wire of size 14 - 10-AWG and supports both back as well as side-wired connections. It supports various USB 2.0/3-port compatible devices. Patented shutter system restricts improper insertion of foreign objects.

Receptacle and USB charger allows you to simultaneously charge two devices. It has total charging capacity of 2.1-Amps. This receptacle and USB charger is the perfect solution to power up mobile devices quickly and reliably without the need for bulky AC adapters. It accepts standard Pass & Seymour wallplates. It is compatible with iPod, phone, tablets, Smartphones, mobile phone, GPS, Bluetooth headsets and Sony PlayStation Vita. Receptacle and USB charger is ETL listed.
  • Charge two devices simultaneously while still using the receptacle
  • Total charging capacity of 2.1-Amps
  • Measures 1.7-Inch x 1.6-Inch x 2.7-Inch

Overview

Pass & Seymour 2-Pole Straight blade receptacle and USB charger in light almond color, has current rating of 15-Amps and voltage rating of 125-Volt AC. It features sturdy thermoplastic construction for long lasting service. Receptacle and USB charger measures 1.7-Inch x 1.6-Inch x 2.7-Inch. Receptacle accommodates stranded/solid copper wire of size 14 - 10-AWG and supports both back as well as side-wired connections. It supports various USB 2.0/3-port compatible devices. Patented shutter system restricts improper insertion of foreign objects.

Receptacle and USB charger allows you to simultaneously charge two devices. It has total charging capacity of 2.1-Amps. This receptacle and USB charger is the perfect solution to power up mobile devices quickly and reliably without the need for bulky AC adapters. It accepts standard Pass & Seymour wallplates. It is compatible with iPod, phone, tablets, Smartphones, mobile phone, GPS, Bluetooth headsets and Sony PlayStation Vita. Receptacle and USB charger is ETL listed.

Specifications

Jacket Material
No
Type
Tamper-Resistant, Straight Blade, Decorator
Mounting
Screw
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
2
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt AC
Standards
ETL Listed No.4001804
Brand Name
Pass & Seymour
Material
Thermoplastic
Item Name
USB Charger With Receptacle
Manufacturer Part Number
TM8-USBLACC6
UPC
78500702233
Color
Light Almond
Manufacturer Name
Pass & Seymour
Grounding
No
Finish
No
Dimensions
1.7 Inch Width x 1.6 Inch Depth x 2.7 Inch Height
Amperage Rating
15 Amp
Conductor Size
14-10 AWG
Degree of Protection
No
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.