Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour RWP262W Polycarbonate Standard Size Screwless 2-Gang Wallplate White Radiant®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour RWP262W Polycarbonate Standard Size Screwless 2-Gang Wallplate White Radiant®

SKU: 498519
Pass & Seymour Radiant® 2-Gang Screwless standard size wallplate in white color, features rugged polycarbonate construction. Square wallplate measures 4.96-Inch x 4.94-Inch x 0.065-Inch. It is suitable for residential, multi-dwelling, commercial office and hospitality applications. Wallplate is UL listed and CSA certified.
  • Redesigned screwless wallplates come with a lower, more modern profile
  • 1-Piece Sub-plate ensures lower profile and mounts over the device for easy retrofit
  • Sub-plate screws align devices for ensuring proper positioning of the wallplate
  • Extra 3/8-Inch width and height than standard size wallplates for more tolerance in covering ragged sheet rock openings

Overview

Pass & Seymour Radiant® 2-Gang Screwless standard size wallplate in white color, features rugged polycarbonate construction. Square wallplate measures 4.96-Inch x 4.94-Inch x 0.065-Inch. It is suitable for residential, multi-dwelling, commercial office and hospitality applications. Wallplate is UL listed and CSA certified.

Specifications

Size
4.96 Inch Width x 4.94 Inch Height
Thickness
0.065
Shape
Square
Orientation
No
Sub Brand
Radiant®
Type
Standard Size, Screwless
UPC
78500723183
Standards
UL 514 Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007231830
Manufacturer Name
Pass & Seymour
Material
Polycarbonate
Number of Gangs
2.0000
Color
White
Manufacturer Part Number
RWP262W
Brand Name
Pass & Seymour
Finish
No
Item Name
Wallplate

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.