Pass & Seymour RT1-LA 120-Volt AC 1 - 60 min 7 Button Digital Timer Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour RT1-LA 120-Volt AC 1 - 60 min 7 Button Digital Timer Light Almond

SKU: 116739
Pass & Seymour 7-Button digital timer in light almond color, has voltage rating of 120-Volt AC. It measures 3.281-Inch x 1.69-Inch x 1.88-Inch. This digital timer with 7-button preset, has manual ON/OFF control. It offers adjustable time delays such as 1, 5, 10, 20, 30 and 60 mins. It has maximum load capacity of 0 - 600-Watts. Lighted switch provides visibility in darkened rooms. It controls most types of lighting. It supports various type of loads such as incandescent, fluorescent, compact fluorescent, magnetic low-voltage and electronic low-voltage. Digital timer is cULus listed.
  • Features 7-button preset time switch
  • Manual ON/OFF
  • Neutral required

Overview

Pass & Seymour 7-Button digital timer in light almond color, has voltage rating of 120-Volt AC. It measures 3.281-Inch x 1.69-Inch x 1.88-Inch. This digital timer with 7-button preset, has manual ON/OFF control. It offers adjustable time delays such as 1, 5, 10, 20, 30 and 60 mins. It has maximum load capacity of 0 - 600-Watts. Lighted switch provides visibility in darkened rooms. It controls most types of lighting. It supports various type of loads such as incandescent, fluorescent, compact fluorescent, magnetic low-voltage and electronic low-voltage. Digital timer is cULus listed.

Specifications

Grounding
No
NEMA Configuration
No
Type
7 Button
Energy Star Flag
No
Timing Range
1 - 60 min
Standards
cULus Certified
Voltage Rating
120 Volt AC
Color
Light Almond
UPC
78500723872
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
RT1-LA
Maximum Load Capacity
0 - 600 Watt
Item Name
Digital Timer
Brand Name
Pass & Seymour
Dimensions
3.281 Inch Length x 1.69 Inch Width x 1.88 Inch Depth
Finish
No
Actuator
No
Action
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.