Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour PT2097-W Specification Grade Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R White PlugTail™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour PT2097-W Specification Grade Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R White PlugTail™

SKU: 409271
Pass & Seymour PlugTail™ 2-Pole 3-Wire Self-test GFCI duplex receptacle in white color, has voltage rating of 125-Volt AC and current rating of 20-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 12-AWG copper conductor. It has nylon body and face. It features high-impact-resistant, thermoplastic construction. It measures 1.72-Inch x 1.2-Inch x 4.2-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has brass contact for optimal conductivity and zinc-plated steel strap. It withstands temperature range of -35 to 66 deg C.

The auto-ground receptacle has NEMA 5-20R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging and multiple dwelling applications. The receptacle is screw mountable. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle with patented SafeLock® protection, has tamper-resistant automatic shutter system. Self-test GFCI duplex receptacle is cULus/UL listed and meets Federal specifications.
  • Indicator light flashes
  • Built-in connector
  • GFCI is compatible with the existing three-wire PlugTail connectors

Overview

Pass & Seymour PlugTail™ 2-Pole 3-Wire Self-test GFCI duplex receptacle in white color, has voltage rating of 125-Volt AC and current rating of 20-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 12-AWG copper conductor. It has nylon body and face. It features high-impact-resistant, thermoplastic construction. It measures 1.72-Inch x 1.2-Inch x 4.2-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has brass contact for optimal conductivity and zinc-plated steel strap. It withstands temperature range of -35 to 66 deg C.

The auto-ground receptacle has NEMA 5-20R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging and multiple dwelling applications. The receptacle is screw mountable. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. Receptacle with patented SafeLock® protection, has tamper-resistant automatic shutter system. Self-test GFCI duplex receptacle is cULus/UL listed and meets Federal specifications.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Duplex Receptacle
Number of Wires
3.0000
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp, Class A
Number of Poles
2
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
Strap Material
Zinc Plated Steel
Sub Brand
PlugTail™
GTIN
00785007048643
UNSPSC
39121633
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Nylon Body and Face
Manufacturer Part Number
PT2097-W
Grounding
Automatic
Color
White
UPC
78500704864
Manufacturer Name
Pass & Seymour
Grade
Specification
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Conductor Size
12 AWG Copper
Contact Material
Brass
Dielectric Strength
Withstands 1500 Volt AC
Dimensions
1.72 Inch Width x 1.2 Inch Depth x 4.2 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Frequency Rating
60 Hz
Standards
cULus, Federal Spec, UL 498 Listed

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.