Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour PT2095W Specification Grade Decorator GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R White PlugTail™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour PT2095W Specification Grade Decorator GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R White PlugTail™

SKU: 39701
Pass & Seymour PlugTail™ 2-Pole 3-Wire Decorator duplex GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volt AC. This specification grade receptacle accommodates stranded/solid copper wire of size 14 - 10-AWG. It has high-impact-resistant thermoplastic. Flush mountable receptacle has NEMA 5-20R configuration. Built-in connector features large brass terminal blades to provide consistent, reliable electrical connections to PlugTail™ Connector. It has zinc-plated steel strap for corrosion resistance. It measures 1.72-Inch x 1.2-Inch x 4.2-Inch. Receptacle is UL/cUL listed, CSA certified and meets Federal specification standards.
  • Faster and more reliable installation
  • Mounting screws come captive in the device and wallplate providing easy installation
  • Button color matches the device face
  • Dual-direction test and reset buttons
  • Supplied with matching TP26 nylon wallplate

Overview

Pass & Seymour PlugTail™ 2-Pole 3-Wire Decorator duplex GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volt AC. This specification grade receptacle accommodates stranded/solid copper wire of size 14 - 10-AWG. It has high-impact-resistant thermoplastic. Flush mountable receptacle has NEMA 5-20R configuration. Built-in connector features large brass terminal blades to provide consistent, reliable electrical connections to PlugTail™ Connector. It has zinc-plated steel strap for corrosion resistance. It measures 1.72-Inch x 1.2-Inch x 4.2-Inch. Receptacle is UL/cUL listed, CSA certified and meets Federal specification standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
GFCI Duplex Receptacle
Number of Wires
3.0000
Mounting
Flush
NEMA Configuration
NEMA 5-20R
Type
Decorator
Trip Time
0.025 sec
Number of Poles
2
Short Circuit Rating
10 Kilo-Amp
Strap Material
Zinc Plated Steel
Sub Brand
PlugTail™
Voltage Rating
125 Volt AC
Material
High Impact-Resistant Thermoplastic
Manufacturer Part Number
PT2095W
Grounding
No
Color
White
UPC
78500716709
Manufacturer Name
Pass & Seymour
Grade
Specification
Energy Star Flag
No
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded Copper
Dimensions
1.72 Inch Width x 1.2 Inch Depth x 4.2 Inch Height
Frequency Rating
60 Hz
Standards
UL Listed, CSA C22.2 No.42, 144 Certified, cUL E42190 Certified, Federal Specification: WC596
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.