Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour PS20AC1RPL 120-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial/Specification Grade Pilot Light Switch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour PS20AC1RPL 120-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial/Specification Grade Pilot Light Switch Red

SKU: 40429
Pass & Seymour 1-Pole Extra heavy-duty pilot light switch in red color, is rated at 120-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volt AC and 2 hp at 240-Volt AC. This industrial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG. Locking support of this switch offers resistance to face and back body separation. Auto-ground clip ensures positive ground.

Switch features shallow design to ensure ease of installation. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in industry, health care, education and institution. It features nickel-plated brass strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.
  • Cam controls fast make and positive break to minimize arcing
  • Heavy-duty bumper pads for quiet operation
  • High strength thermoplastic polycarbonate toggle
  • Grounding terminal is standard
  • Nickel-plated steel strap with integral ground
  • Illuminated ON

Overview

Pass & Seymour 1-Pole Extra heavy-duty pilot light switch in red color, is rated at 120-Volt AC and 20-Amps. It has maximum load capacity of 1 hp at 120-Volt AC and 2 hp at 240-Volt AC. This industrial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG. Locking support of this switch offers resistance to face and back body separation. Auto-ground clip ensures positive ground.

Switch features shallow design to ensure ease of installation. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in industry, health care, education and institution. It features nickel-plated brass strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG
Maximum Load Capacity
1 hp at 120 Volt AC, 2 hp at 240 Volt AC
Mounting
Box
Number of Poles
1
Temperature Rating
-40 to 115 deg C
Terminal Connection
Back and Side Wired
GTIN
00785007195842
Type
Extra Heavy-Duty, Industrial/Specification Grade
Energy Star Flag
No
Material
Glass Reinforced Nylon Back, Thermoplastic Polycarbonate Toggle
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Red
Standards
UL 20 Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1, WD6
Voltage Rating
120 Volt AC
Item Name
Pilot Light Switch
Manufacturer Part Number
PS20AC1RPL
Grounding
No
Manufacturer Name
Pass & Seymour
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.32 Inch Width x 1.073 Inch Depth x 3.281 Inch Height
UPC
78500719584
Brand Name
Pass & Seymour
Amperage Rating
20 Amp
Actuator
Toggle
Action
Illuminated ON

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.