Type | Extra Heavy-Duty, Industrial/Specification Grade |
Strap Material | Nickel Plated Brass |
---|---|---|---|
Size | 1.32 Inch Width x 1.073 Inch Depth x 3.281 Inch Height |
Operating Temperature Range | -40 to 115 deg C |
Voltage Rating | 120/277 Volt AC |
Standards | UL 20, CSA C22.2 111, cULus LR17446, NEMA WD-1 and WD-6 |
GTIN | 00785007196443 |
UNSPSC | 39122234 |
RoHS Flag | Contact manufacturer |
Country Of Origin | Mexico |
Energy Star Flag | No |
Operating Cycles | 50000 Cycles |
Phase | No |
Connection Type | Back and Side Wired |
Color | Ivory |
UPC | 78500719644 |
Manufacturer Name | Pass & Seymour |
Manufacturer Part Number | PS20AC1IL |
Number of Poles | 1 |
Actuator | No |
Amperage Rating | 20 Amp |
Brand Name | Pass & Seymour |
Conductor Size | 14-10 AWG |
Contact Material | Silver Cadmium Oxide |
Action | No |
Material | Glass Reinforced Nylon Back, Nylon Front Body |
Item Name | Lock Switch |
Grounding | Grounding |
Finish | No |
Environmental Conditions | V2 Flammability Rated Per UL94 |
Dielectric Strength | Withstands 1500 Volt AC |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.