Tour  

Pass & Seymour PS20AC1-I 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour PS20AC1-I 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial/Specification Grade Toggle Switch Ivory

SKU: 21393
Pass & Seymour 1-Pole Industrial extra heavy-duty specification grade toggle switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Automatic switch in ivory color, features glass-reinforced, chemical-resistant thermoplastic body and toggle. It has oversized silver-alloy contacts for better heat dissipation. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG. It measures 1.32-Inch x 1.073-Inch x 3.281-Inch. It has 1-Piece nickel-plated brass strap and auto-ground clip for positive ground. The heavy-duty toggle bumpers of this switch ensure smooth and quiet operation. It is ideal for health care, industrial, education and institutional. Switch operates at temperature range of -40 to 115 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle switch is UL/cULus listed, CSA certified and meets NEMA standards, Federal specifications.
  • Impact- and chemical-resistant cover
  • Cam control and spring actuator for positive makes and breaks
  • Locking support offers resistance to face and back body separation
  • Heavy-duty, brass alloy, 1-Piece contact arm virtually eliminates contact bounce
  • Standard grounding terminal with screw-pressure plate back wire
  • Shallow design for quick and easy installation

Overview

Pass & Seymour 1-Pole Industrial extra heavy-duty specification grade toggle switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volts. Automatic switch in ivory color, features glass-reinforced, chemical-resistant thermoplastic body and toggle. It has oversized silver-alloy contacts for better heat dissipation. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG. It measures 1.32-Inch x 1.073-Inch x 3.281-Inch. It has 1-Piece nickel-plated brass strap and auto-ground clip for positive ground. The heavy-duty toggle bumpers of this switch ensure smooth and quiet operation. It is ideal for health care, industrial, education and institutional. Switch operates at temperature range of -40 to 115 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle switch is UL/cULus listed, CSA certified and meets NEMA standards, Federal specifications.

Specifications

GTIN
00785007196627
Energy Star Flag
No
Material
Thermoplastic Body, Toggle
Number of Poles
1
Temperature Rating
-40 to 115 deg C
Standards
UL 20, E140597 Listed, Federal Specification: WS896, cULus Certified LR17446, CSA C22.2 No.111, NEMA WD-1 and WD-6
Terminal Accommodations
14-10 AWG
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty, Industrial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
Toggle Switch
UNSPSC
39122211
Action
No
Grounding
Automatic
UPC
78500719662
Finish
No
Manufacturer Part Number
PS20AC1-I
Manufacturer Name
Pass & Seymour
Color
Ivory
Brand Name
Pass & Seymour
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.32 Inch Width x 1.073 Inch Depth x 3.281 Inch Height
Dielectric Strength
1500 Volt
Amperage Rating
20 Amp
Actuator
Toggle

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.