Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour P1-08-W Thermoplastic 1-Gang Shallow Outlet/Switch Box 3.75-Inch x 2.3125-Inch x 1.125-Inch 8-Cubic-Inch Slater®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour P1-08-W Thermoplastic 1-Gang Shallow Outlet/Switch Box 3.75-Inch x 2.3125-Inch x 1.125-Inch 8-Cubic-Inch Slater®

SKU: 129171
Pass & Seymour Slater® 1-Gang Shallow outlet/switch box is suitable for retrofit applications. It features thermoplastic construction. It measures 3.75-Inch x 2.3125-Inch x 1.125-Inch. This rectangular outlet box has capacity of 8-Cubic-Inch. Switch box is UL listed.
  • For limited depth applications
  • Innovative extras helps in minimizing installation time
  • Features thermoplastic construction

Overview

Pass & Seymour Slater® 1-Gang Shallow outlet/switch box is suitable for retrofit applications. It features thermoplastic construction. It measures 3.75-Inch x 2.3125-Inch x 1.125-Inch. This rectangular outlet box has capacity of 8-Cubic-Inch. Switch box is UL listed.

Specifications

Number of Gangs
1.0000
Type
Shallow
Sub Brand
Slater®
Size
3.75 Inch x 2.3125 Inch
Shape
Rectangular
Cubic Capacity
8
Degree of Protection
No
Depth
1.125
Material
Thermoplastic
Finish
No
Item Name
Outlet/Switch Box
Insulation Material
No
Manufacturer Name
Pass & Seymour
Standards
UL Listed
UPC
78500717915
Brand Name
Pass & Seymour
Manufacturer Part Number
P1-08-W
GTIN
00785007179156
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121308
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.