Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour L1520-C 4-Wire 3-Pole Polarized Extra-Hard Use Connector 250-Volt 3-Phase 20-Amp NEMA L15-20R Black/White Turnlok®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour L1520-C 4-Wire 3-Pole Polarized Extra-Hard Use Connector 250-Volt 3-Phase 20-Amp NEMA L15-20R Black/White Turnlok®

SKU: 115512
Pass & Seymour Turnlok® 3-Pole 4-Wire Polarized connector accommodates wire of size 18 - 8-AWG. It has cord range of 0.225 - 1.15-Inch. Connector has super tough black nylon back body and white nylon front body. It withstands current rating of 20-Amps and voltage rating of 250-Volts. Extra hard use connector with screw terminal connection, has brass alloy plug blades and brass contacts for excellent conductivity. It has brass plug blades, terminal screws and ground screws. Scallop shell design of this connector provides non-slip gripping surface for insertion and withdrawal. It withstands 2200-Volts dielectric strength.

Connector measures 2.2-Inch Dia x 3.33-Inch. It has double dovetail design that provides superior protection against cord pull out forces. Nickel-plated steel cord clamp screws and assembly screws offer easy installation. It withstands temperature range of -40 to 75 deg C. This connector has NEMA L15-20R configuration and IP20-degree of protection. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL listed, CSA certified and meets Federal specification WC-596.
  • Raised ribs provide non-slip gripping profile for turning to lock and unlock
  • Impact- and corrosion-resistant durable nylon 6 shell material
  • Rounded back contour reduces snags and hang-ups on the job site
  • New design external cord grips ensure visible assurance of safe as well as correct cord retention
  • Integral flexible rubber cord grommet firmly conforms to and seals around SO cord for preventing entry of oils, water or chips in to wiring chamber

Overview

Pass & Seymour Turnlok® 3-Pole 4-Wire Polarized connector accommodates wire of size 18 - 8-AWG. It has cord range of 0.225 - 1.15-Inch. Connector has super tough black nylon back body and white nylon front body. It withstands current rating of 20-Amps and voltage rating of 250-Volts. Extra hard use connector with screw terminal connection, has brass alloy plug blades and brass contacts for excellent conductivity. It has brass plug blades, terminal screws and ground screws. Scallop shell design of this connector provides non-slip gripping surface for insertion and withdrawal. It withstands 2200-Volts dielectric strength.

Connector measures 2.2-Inch Dia x 3.33-Inch. It has double dovetail design that provides superior protection against cord pull out forces. Nickel-plated steel cord clamp screws and assembly screws offer easy installation. It withstands temperature range of -40 to 75 deg C. This connector has NEMA L15-20R configuration and IP20-degree of protection. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Connector is UL listed, CSA certified and meets Federal specification WC-596.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
NEMA L15-20R
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
Mexico
Standards
UL 498 E146159 Listed, Federal Specification: WC596, CSA C22.2 No.42, LR1765 Certified, NEMA WD-1, WD-6
Sub Brand
Turnlok®
Temperature Rating
-40 to 75 deg C
Terminal Connection
Screw
Type
Polarized, Extra-Hard Use
Voltage Rating
250 Volt at 3-Phase
UNSPSC
39121403
GTIN
00785007152012
RoHS Flag
Contact manufacturer
Phase
No
Material
Supertough Nylon Front and Back
Manufacturer Name
Pass & Seymour
Item Name
Connector
Manufacturer Part Number
L1520-C
UPC
78500715201
Environmental Conditions
V2 Flammability Rated Per UL94
Brand Name
Pass & Seymour
Color/Finish
Black, White
Conductor Size
18-8 AWG
Contact Material
Brass
Amperage Rating
20 Amp
Degree of Protection
IP20
Grounding
Grounding
Dielectric Strength
2200 Volt
Dimensions
2.2 Inch Dia x 3.33 Inch Length

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.