Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour D0653 3-Wire 2-Pole Gator Grip Connector 250-Volt AC 50-Amp NEMA 6-50R Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour D0653 3-Wire 2-Pole Gator Grip Connector 250-Volt AC 50-Amp NEMA 6-50R Yellow

SKU: 104864
Pass & Seymour 2-Pole 3-Wire Gator grip connector accommodates wire cord of size 0.57 - 1.26-Inch. Grounding connector in yellow color, has nylon construction. It withstands current rating of 50-Amps and voltage rating of 250-Volt AC. This 3.57-Inch long connector has transparent wiring chamber cover that allows visual inspection to ensure proper connections. This connector has NEMA 6-50R configuration. Gator grip connector is UL listed.
  • Gator grip jaws grab cord tighter when you hand turn the housing
  • Fast wiring, simply insert stranded conductors into individual wiring chambers and tighten oversize d terminal screws
  • Sloped shoulders won't catch or snap
  • Automatic cord centering
  • Brilliant high-visibility yellow color
  • Neoprene dust seal helps keep out dirt and debris
  • Dead front construction

Overview

Pass & Seymour 2-Pole 3-Wire Gator grip connector accommodates wire cord of size 0.57 - 1.26-Inch. Grounding connector in yellow color, has nylon construction. It withstands current rating of 50-Amps and voltage rating of 250-Volt AC. This 3.57-Inch long connector has transparent wiring chamber cover that allows visual inspection to ensure proper connections. This connector has NEMA 6-50R configuration. Gator grip connector is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
NEMA 6-50R
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
Mexico
Standards
UL 498 Listed, Federal Specification
Voltage Rating
250 Volt AC
Cord Size
0.57 - 1.26 Inch
UNSPSC
39121402
GTIN
00785007124163
RoHS Flag
Contact manufacturer
Phase
No
Material
Nylon
Manufacturer Name
Pass & Seymour
Item Name
Gator Grip Connector
Manufacturer Part Number
D0653
UPC
78500712416
Brand Name
Pass & Seymour
Color/Finish
Yellow
Amperage Rating
50 Amp
Degree of Protection
No
Grounding
Grounding
Dimensions
2.63 Inch Dia x 3.57 Inch Length

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.