Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour CS15AC3-I 120/277-Volt AC 15-Amp 3-Way Heavy-Duty Commercial/Specification Grade Toggle Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour CS15AC3-I 120/277-Volt AC 15-Amp 3-Way Heavy-Duty Commercial/Specification Grade Toggle Switch Ivory

SKU: 100128
Pass & Seymour 3-Way Heavy-duty toggle switch in ivory color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volt AC and 2 hp at 240-Volt AC. This commercial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with side-wired connection, accommodates terminal of size 14 - 10-AWG. Thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. It comes with tri-drive terminal and mounting screws.

Switch features auto-ground clip to ensure positive ground. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in retail, office, hospitality/lodging and multiple dwelling. It features plated steel strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.
  • Heavy-duty toggle bumpers for smooth and quiet operation
  • Cam designed for fast-make with positive break action to minimize arcing and prolong switch life
  • Cover is in blue color

Overview

Pass & Seymour 3-Way Heavy-duty toggle switch in ivory color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volt AC and 2 hp at 240-Volt AC. This commercial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with side-wired connection, accommodates terminal of size 14 - 10-AWG. Thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. It comes with tri-drive terminal and mounting screws.

Switch features auto-ground clip to ensure positive ground. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in retail, office, hospitality/lodging and multiple dwelling. It features plated steel strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.

Specifications

GTIN
00785007126495
Energy Star Flag
No
Material
Glass Reinforced Nylon Back, Thermoplastic Polycarbonate Toggle
Maximum Load Capacity
1/2 hp at 120 Volt AC, 2 hp at 240 Volt AC
Mounting
Box
Temperature Rating
-40 to 115 deg C
Standards
UL 20 Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1, WD6
Terminal Accommodations
14-10 AWG
Terminal Connection
Side Wired
Type
3-Way, Heavy-Duty, Commercial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
Toggle Switch
UNSPSC
39122211
Action
Snap
Grounding
No
UPC
78500712649
Finish
No
Manufacturer Part Number
CS15AC3-I
Manufacturer Name
Pass & Seymour
Color
Ivory
Brand Name
Pass & Seymour
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.32 Inch Width x 1.073 Inch Depth x 3.281 Inch Height
Dielectric Strength
1500 Volt
Amperage Rating
15 Amp
Actuator
Toggle
Is PFA Discontinued
No
Leaf Node Search
Toggle Switches
Category Level One Search
Wiring Devices
Category Level Two Search
Switches
Category Level Three Search
Toggle Switches

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.