Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour CS15AC1-LA 120/277-Volt AC 15-Amp 1-Pole Heavy-Duty Commercial/Specification Grade Toggle Switch Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour CS15AC1-LA 120/277-Volt AC 15-Amp 1-Pole Heavy-Duty Commercial/Specification Grade Toggle Switch Light Almond

SKU: 129480
Pass & Seymour 1-Pole Heavy-duty toggle switch in light almond color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volt AC and 2 hp at 240-Volt AC. This commercial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with side-wired connection, accommodates terminal of size 14 - 10-AWG. Thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. It comes with tri-drive terminal and mounting screws.

Switch features auto-ground clip to ensure positive ground. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in retail, office, hospitality/lodging and multiple dwelling. It features plated steel strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.
  • Heavy-duty toggle bumpers for smooth and quiet operation
  • Cam designed for fast-make with positive break action to minimize arcing and prolong switch life
  • Cover is in blue color

Overview

Pass & Seymour 1-Pole Heavy-duty toggle switch in light almond color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volt AC and 2 hp at 240-Volt AC. This commercial specification grade switch features glass reinforced nylon back body. It measures 3.281-Inch x 1.32-Inch x 1.073-Inch. Snap action switch with side-wired connection, accommodates terminal of size 14 - 10-AWG. Thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. It comes with tri-drive terminal and mounting screws.

Switch features auto-ground clip to ensure positive ground. It withstands dielectric strength of 1500-Volts. Box mount switch features silver cadmium-oxide contact to offer long life, prevent sticking, welding and excessive pitting. It is suitable for use in retail, office, hospitality/lodging and multiple dwelling. It features plated steel strap. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG
Maximum Load Capacity
1/2 hp at 120 Volt AC, 2 hp at 240 Volt AC
Mounting
Box
Number of Poles
1
Temperature Rating
-40 to 115 deg C
Terminal Connection
Side Wired
GTIN
00785007126426
Type
Heavy-Duty, Commercial/Specification Grade
Energy Star Flag
No
Material
Glass Reinforced Nylon Back, Thermoplastic Polycarbonate Toggle
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Light Almond
Standards
UL 20 Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1, WD6
Voltage Rating
120/277 Volt AC
Item Name
Toggle Switch
Manufacturer Part Number
CS15AC1-LA
Grounding
No
Manufacturer Name
Pass & Seymour
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.32 Inch Width x 1.073 Inch Depth x 3.281 Inch Height
UPC
78500712642
Brand Name
Pass & Seymour
Amperage Rating
15 Amp
Actuator
Toggle
Action
Snap

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.