Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour CRB5362-I Construction Specification Grade Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Auto Grounding Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour CRB5362-I Construction Specification Grade Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Auto Grounding Ivory

SKU: 41889
Pass & Seymour 2-Pole 3-Wire Duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has dielectric voltage rating of 2000-Volts. This auto-grounding receptacle features nylon face and thermoplastic back body. With back and side-wired connection, receptacle accommodates wire of size 14 - 10-AWG. Corrosion-resistant plated steel strap offers easy mounting. It has 0.032-Inch thick brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line contact connecting tab offers fast, easy split-circuit wiring.

Screw mount receptacle measures 1.322-Inch x 0.78-Inch x 3.281-Inch. It has tri-drive terminal and mounting screws for easy installation. Auto-ground clip ensures positive ground connection. Construction/specification grade receptacle is perfect for use in education, institutional, hospitality/lodging, retail, multiple dwelling and office. It withstands temperature rating of -40 to 60 deg C. It has NEMA 5-20R configuration for added safety. Receptacle is UL listed and CSA certified.
  • Suitable for use in education, institutional, hospitality/lodging, retail, multiple dwelling and office
  • Has current and voltage rating of 20-Amps and 125-Volt AC
  • Features nylon face and thermoplastic body

Overview

Pass & Seymour 2-Pole 3-Wire Duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has dielectric voltage rating of 2000-Volts. This auto-grounding receptacle features nylon face and thermoplastic back body. With back and side-wired connection, receptacle accommodates wire of size 14 - 10-AWG. Corrosion-resistant plated steel strap offers easy mounting. It has 0.032-Inch thick brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line contact connecting tab offers fast, easy split-circuit wiring.

Screw mount receptacle measures 1.322-Inch x 0.78-Inch x 3.281-Inch. It has tri-drive terminal and mounting screws for easy installation. Auto-ground clip ensures positive ground connection. Construction/specification grade receptacle is perfect for use in education, institutional, hospitality/lodging, retail, multiple dwelling and office. It withstands temperature rating of -40 to 60 deg C. It has NEMA 5-20R configuration for added safety. Receptacle is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
Ivory
Strap Material
Steel
Style
Duplex
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Standards
UL Listed, CSA Certified and UL 498 Listed
Voltage Rating
125 Volt AC
GTIN
00785007210224
Number of Wires
3.0000
Material
Thermoplastic Body, Nylon Face
UPC
78500721022
Item Name
Duplex Receptacle
Manufacturer Part Number
CRB5362-I
Manufacturer Name
Pass & Seymour
Finish
No
Degree of Protection
No
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG
Grade
Construction/Specification
Amperage Rating
20 Amp
Dimensions
1.322 Inch Width x 0.78 Inch Depth x 3.281 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Brass
Grounding
Automatic

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.