Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour AWP1G2-MG6 Plastic Standard Size Screwless 1-Gang Wallplate Dimmer/Outlet/Switch Magnesium Adorne®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour AWP1G2-MG6 Plastic Standard Size Screwless 1-Gang Wallplate Dimmer/Outlet/Switch Magnesium Adorne®

SKU: 357437
Standard Pack/Case Quantity: 6/Carton
Adorne 1-Gang Standard size screwless wallplate in magnesium color, features plastic construction. Rectangle wallplate measures 5.13-Inch x 3.45-Inch x 0.35-Inch. Snap-in mountable wallplate has dimmer/outlet/switch configuration. This wallplate features innovative screw-less design that allows quick installation and easily fits over existing electrical box. It is suitable for use with adorne switches, dimmers and outlets. Wallplate is cULus/ETL listed.
  • Upgrades the look of a standard wall switch, dimmer switch or outlet while adding space for more devices
  • 1-Gang Wallplate fits two half-size USB outlets, a single pop out or standard outlet and any Adorne switch as well dimmer switch
  • Features a sleek, magnesium finish and has no visible screws
  • Requires 15 mins or less time to install
  • Adorne 1-Gang wallplate is designed to be paired with Adorne switches, dimmers and outlets

Overview

Adorne 1-Gang Standard size screwless wallplate in magnesium color, features plastic construction. Rectangle wallplate measures 5.13-Inch x 3.45-Inch x 0.35-Inch. Snap-in mountable wallplate has dimmer/outlet/switch configuration. This wallplate features innovative screw-less design that allows quick installation and easily fits over existing electrical box. It is suitable for use with adorne switches, dimmers and outlets. Wallplate is cULus/ETL listed.

Specifications

Type
Standard Size, Screwless
Number of Gangs
1.0000
Thickness
0.35
Energy Star Flag
No
Country Of Origin
Mexico
Size
5.13 Inch Length x 3.45 Inch Width
Shape
Rectangular
RoHS Flag
Contact manufacturer
Orientation
No
UNSPSC
39121704
GTIN
00785007050769
Mounting
Snap-In
Manufacturer Name
Legrand
Manufacturer Part Number
AWP1G2-MG6
UPC
78500705076
Material
Plastic
Standards
cULus Certified, ETL Listed
Standard Pack/Case Quantity
6/Carton
Color
Magnesium
Brand Name
Adorne
Configuration
Dimmer/Outlet/Switch
Finish
No
Item Name
Wallplate

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.