Pass & Seymour 97030LA 125-Volt AC At 10-Amp 250 - 277-Volt 30 min Wall Box Decorator Rotary Timer Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 97030LA 125-Volt AC At 10-Amp 250 - 277-Volt 30 min Wall Box Decorator Rotary Timer Light Almond

SKU: 112460
Pass & Seymour Wallbox decorator rotary timer performs quiet operation. This unit with hold option turns the counterclockwise for holding the load on without timing function. It is compatible with lighting, exhaust fans, whirlpools and spas, saunas, heating and heat lamps, ventilating and air conditioning. Wallbox decorator rotary timer is cULus/UL listed and CSA certified.
  • Easily installed
  • Large head screw terminals
  • Accurate to +/-5%
  • Motor rated
  • Energy saving
  • Time range from 5 mins - 12 hours
  • Comes without hold

Overview

Pass & Seymour Wallbox decorator rotary timer performs quiet operation. This unit with hold option turns the counterclockwise for holding the load on without timing function. It is compatible with lighting, exhaust fans, whirlpools and spas, saunas, heating and heat lamps, ventilating and air conditioning. Wallbox decorator rotary timer is cULus/UL listed and CSA certified.

Specifications

Grounding
No
NEMA Configuration
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39122208
Timing Range
30 min
GTIN
00785007970210
Standards
UL/cULus Listed, CSA Certified
Voltage Rating
125 Volt AC at 10 Amp, 250 - 277 Volt
Color
Light Almond
UPC
78500797021
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
97030LA
Maximum Load Capacity
1 hp at 20 Amp
Item Name
Wall Box Decorator Rotary Timer
Brand Name
Pass & Seymour
Dimensions
1.8 Inch Width x 1.85 Inch Depth x 4.2 Inch Height
Finish
No
Actuator
No
Action
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.