Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 885-TRI Residential Grade Tamper And Impact-Resistant Decorator Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Self Grounding Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 885-TRI Residential Grade Tamper And Impact-Resistant Decorator Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Self Grounding Ivory

SKU: 103712
Pass & Seymour 2-Pole 3-Wire Tamper-resistant duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volts. It has dielectric voltage rating of 2000-Volts. This self-grounding receptacle features PVC face and thermoplastic back body. It accommodates wire of size 12 - 14-AWG. This 0.04-Inch zinc-plated steel, extra-long strap offers easy mounting. It has 0.031-Inch brass line contact and brass ground contact for optimum signal conductivity.

Screw mount receptacle measures 1.29-Inch x 1-Inch x 3.812-Inch. Impact-resistant receptacle has size 8 tri-drive plated steel terminal screws and size 8 hex tri-drive plated steel green chromate ground screws. It has plated steel auto-ground clip and size 6 tri-drive steel mounting screws for easy installation. Residential receptacle is perfect for residential, multi-dwelling and hospitality. It has NEMA 5-15R configuration for added safety. It has UL498 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed and CSA certified.
  • Offers quickloop wire looping aid
  • Side-access push wire release
  • Features thermoplastic face and back body

Overview

Pass & Seymour 2-Pole 3-Wire Tamper-resistant duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volts. It has dielectric voltage rating of 2000-Volts. This self-grounding receptacle features PVC face and thermoplastic back body. It accommodates wire of size 12 - 14-AWG. This 0.04-Inch zinc-plated steel, extra-long strap offers easy mounting. It has 0.031-Inch brass line contact and brass ground contact for optimum signal conductivity.

Screw mount receptacle measures 1.29-Inch x 1-Inch x 3.812-Inch. Impact-resistant receptacle has size 8 tri-drive plated steel terminal screws and size 8 hex tri-drive plated steel green chromate ground screws. It has plated steel auto-ground clip and size 6 tri-drive steel mounting screws for easy installation. Residential receptacle is perfect for residential, multi-dwelling and hospitality. It has NEMA 5-15R configuration for added safety. It has UL498 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed and CSA certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Tamper And Impact-Resistant, Decorator
Mounting
Screw
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
Number of Wires
3.0000
Standards
UL 498 Listed, CSA Listed C22.2 No.42, cULus, NEMA WD-1/WD-6
Voltage Rating
125 Volt
Strap Material
0.04 Inch Zinc Plated Steel
Style
Duplex
Temperature Rating
30 deg C
Terminal Connection
Side Wired
UNSPSC
39121406
GTIN
00785007861020
RoHS Flag
Contact manufacturer
Amperage Rating
15 Amp
Material
Thermoplastic Body and Face
Item Name
Duplex Receptacle
Color
Ivory
UPC
78500786102
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
885-TRI
Degree of Protection
No
Environmental Conditions
Flammability Rated Per UL94
Conductor Size
14-12 AWG
Brand Name
Pass & Seymour
Dielectric Strength
2000 Volt
Dimensions
1.29 Inch Width x 1 Inch Depth x 3.812 Inch Height
Contact Material
0.031 Inch Brass Line, Brass Ground
Finish
No
Grade
Residential
Grounding
Self-Grounding

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.