Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 80700-LA Thermoset Plastic Box Mount 1-Gang Toggle Switch Wallplate Insert Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 80700-LA Thermoset Plastic Box Mount 1-Gang Toggle Switch Wallplate Insert Light Almond

SKU: 116235
Pass & Seymour 1-Gang Toggle switch wallplate insert in light almond color, features thermoset construction. This vertically oriented insert supports box mounting. It measures 4.07-Inch x 1.3-Inch. Rectangular insert is ideal for commercial and residential application. Blank insert is UL listed and CSA certified.
  • Mounting strap for blank insert
  • For commercial and residential application
  • Features thermoplastic construction

Overview

Pass & Seymour 1-Gang Toggle switch wallplate insert in light almond color, features thermoset construction. This vertically oriented insert supports box mounting. It measures 4.07-Inch x 1.3-Inch. Rectangular insert is ideal for commercial and residential application. Blank insert is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Rectangular
sku
116235
Size
4.07 Inch Length x 1.3 Inch Width
Color
Light Almond
Standards
UL Listed, CSA Certified
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00785007880724
Country Of Origin
China
Number of Gangs
1.0000
UPC
78500788072
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
80700-LA
Mounting
Box
Brand Name
Pass & Seymour
Material
Thermoset Plastic
Item Name
Toggle Switch Wallplate Insert
Finish
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.