Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 7311-SS 3-Wire 3-Pole Industrial Grade Polarized Straight Locking Plug 125/250-Volt AC 20-Amp Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 7311-SS 3-Wire 3-Pole Industrial Grade Polarized Straight Locking Plug 125/250-Volt AC 20-Amp Black/White

SKU: 252994
Pass & Seymour Industrial grade, polarized straight locking plug has double dovetail design that provides superior protection against cord pull out forces. The scallop shell design provides non-slip gripping surface for insertion and withdrawal. This locking plug consists of quick-thread assembly, cord grip screws, brass alloy plug blades and connector contacts to resist heat rise and provide excellent conductivity. Locking plug meets RoHS, CSA, Fed Spec, UL 498, FSUL WC596 standards.
  • Raised ribs provide non-slip gripping profile for turning to lock and unlock
  • Impact- and corrosion-resistant durable nylon-6 shell construction
  • Rounded back contour reduces snags and hang-ups on the job site
  • Visible stamped NEMA configuration and device rating
  • New design external cord grips provide visible assurance of safe and proper cord retention
  • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water or chips entering wiring chamber
  • Non-NEMA plug

Overview

Pass & Seymour Industrial grade, polarized straight locking plug has double dovetail design that provides superior protection against cord pull out forces. The scallop shell design provides non-slip gripping surface for insertion and withdrawal. This locking plug consists of quick-thread assembly, cord grip screws, brass alloy plug blades and connector contacts to resist heat rise and provide excellent conductivity. Locking plug meets RoHS, CSA, Fed Spec, UL 498, FSUL WC596 standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.385 - 1.15 Inch
Voltage Rating
125/250 Volt AC
NEMA Configuration
No
Number of Poles
3
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Industrial Grade, Polarized
RoHS Flag
Contact manufacturer
GTIN
00785007731118
UNSPSC
39121403
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
7311-SS
Item Name
Straight Locking Plug
UPC
78500773111
Manufacturer Name
Pass & Seymour
Grounding
Non-Grounding
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Color/Finish
Black, White
Contact Material
Brass
Degree of Protection
IP20
Standards
UL 498 Listed, CSA Certified, Federal Specification, FSUL WC-596, RoHS Compliant
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.