Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 5761AN 4-Wire 3-Pole Angled Plug 250-Volt AC 3-Phase 60-Amp NEMA 15-60P Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 5761AN 4-Wire 3-Pole Angled Plug 250-Volt AC 3-Phase 60-Amp NEMA 15-60P Yellow

SKU: 128177
Pass & Seymour 3-Pole 4-Wire Angled plug in yellow color, measures 2.62-Inch x 2.12-Inch x 3.43-Inch. It has voltage rating of 250-Volt AC and current rating of 60-Amps. Grounding plug incorporating time-tested design, has 15 - 60P NEMA configuration. Plug is UL listed and CSA certified.
  • Comes in yellow color
  • Current rating of 60-Amps
  • Measures 2.62-Inch x 2.12-Inch x 3.43-Inch

Overview

Pass & Seymour 3-Pole 4-Wire Angled plug in yellow color, measures 2.62-Inch x 2.12-Inch x 3.43-Inch. It has voltage rating of 250-Volt AC and current rating of 60-Amps. Grounding plug incorporating time-tested design, has 15 - 60P NEMA configuration. Plug is UL listed and CSA certified.

Specifications

Finish
No
Number of Wires
4.0000
Voltage Rating
250 Volt AC at 3-Phase
NEMA Configuration
NEMA 15-60P
Number of Poles
3
Phase
No
RoHS Flag
Contact manufacturer
GTIN
00785007576115
UNSPSC
39121402
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
5761AN
Item Name
Angled Plug
UPC
78500757611
Manufacturer Name
Pass & Seymour
Grounding
Grounding
Amperage Rating
60 Amp
Brand Name
Pass & Seymour
Color/Finish
Yellow
Degree of Protection
No
Dimensions
2.62 Inch Width x 2.12 Inch Depth x 3.43 Inch Height
Standards
UL 498 Listed, CSA C22.2 No.42, NEMA WD-1 and WD-6
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.