Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 5651-W Specification Grade Heavy-Duty Straight Blade Single Receptacle 15-Amp 250-Volt AC NEMA 6-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 5651-W Specification Grade Heavy-Duty Straight Blade Single Receptacle 15-Amp 250-Volt AC NEMA 6-15R White

SKU: 120143
Pass & Seymour Heavy-duty straight blade single receptacle in white color, has current rating of 15-Amps and voltage rating of 250-Volt AC. This corrosion-resistant receptacle has brass contact for optimal conductivity. This 2-Pole, 3-Wire receptacle features zinc-plated steel strap for easy mounting. It measures 1.32-Inch x 1.08-Inch x 3.28-Inch. With side wire termination, this receptacle has auto-ground clip that ensures positive ground. Wallbox mountable receptacle has NEMA rating of 6 -15R for added safety. Receptacle is UL listed and CSA certified.
  • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest
  • Backed out tri-drive steel terminal screws and internal screw-pressure plate side wire capability
  • Has side wired terminal connection

Overview

Pass & Seymour Heavy-duty straight blade single receptacle in white color, has current rating of 15-Amps and voltage rating of 250-Volt AC. This corrosion-resistant receptacle has brass contact for optimal conductivity. This 2-Pole, 3-Wire receptacle features zinc-plated steel strap for easy mounting. It measures 1.32-Inch x 1.08-Inch x 3.28-Inch. With side wire termination, this receptacle has auto-ground clip that ensures positive ground. Wallbox mountable receptacle has NEMA rating of 6 -15R for added safety. Receptacle is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
sku
120143
Mounting
Wall Box
NEMA Configuration
NEMA 6-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
White
Strap Material
Zinc Plated Steel
Style
Single
Terminal Connection
Side Wired
Type
Heavy-Duty
Standards
UL Listed, CSA Certified
Voltage Rating
250 Volt AC
GTIN
00785007565133
Number of Wires
3.0000
UPC
78500756513
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
5651-W
Manufacturer Name
Pass & Seymour
Finish
No
Degree of Protection
No
Brand Name
Pass & Seymour
Grade
Specification
Amperage Rating
15 Amp
Dimensions
1.32 Inch Width x 1.08 Inch Depth x 3.28 Inch Height
Contact Material
Brass
Grounding
Automatic
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.