Pass & Seymour 5361-GRY Specification Grade Heavy-Duty Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 5361-GRY Specification Grade Heavy-Duty Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Gray

SKU: 114364
Pass & Seymour 2-Pole 3-Wire Heavy-duty straight blade single receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This specification grade receptacle with back and side-wired connection, accommodates wire of size 14 - 10-AWG. It has thermoplastic body and nylon face. It has dielectric strength of 2000-Volts. This receptacle has NEMA 5-20R configuration. It features 1-Piece brass, triple-wipe power contacts for long lasting retention. Auto-grounded clip ensures positive ground. Receptacle is wall mountable. It measures 1.32-Inch x 1.093-Inch x 3.28-Inch. It has V-0 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and RoHS compliant.
  • Easily accessed break-off line contact connecting tab for fast and easy split-circuit wiring
  • Terminal compartments isolated from each other for positive conductor containment
  • Tri-drive terminal and mounting screws

Overview

Pass & Seymour 2-Pole 3-Wire Heavy-duty straight blade single receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This specification grade receptacle with back and side-wired connection, accommodates wire of size 14 - 10-AWG. It has thermoplastic body and nylon face. It has dielectric strength of 2000-Volts. This receptacle has NEMA 5-20R configuration. It features 1-Piece brass, triple-wipe power contacts for long lasting retention. Auto-grounded clip ensures positive ground. Receptacle is wall mountable. It measures 1.32-Inch x 1.093-Inch x 3.28-Inch. It has V-0 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and RoHS compliant.

Specifications

Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Pass & Seymour
Grade
Specification
Amperage Rating
20 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Color
Gray
Dimensions
1.32 Inch Width x 1.093 Inch Depth x 3.28 Inch Height
Dielectric Strength
2000 Volt
Conductor Size
14-10 AWG
Degree of Protection
No
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt
Number of Wires
3.0000
UPC
78500753613
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
5361-GRY
Grounding
Automatic
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Mounting
Wall
Material
Thermoplastic Body, Nylon Face
Item Name
Straight Blade Single Receptacle
UNSPSC
39121406
GTIN
00785007536133
Energy Star Flag
No
Type
Heavy-Duty
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Style
Single
Standards
UL 498 Listed, CSA Certified, RoHS Compliant

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.