Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 26352-BK Construction/Specification Grade Heavy-Duty Decorator Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 26352-BK Construction/Specification Grade Heavy-Duty Decorator Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Black

SKU: 27370
Pass & Seymour 2-Pole 3-Wire Heavy-duty decorator duplex receptacle in black color, has voltage rating of 125-Volt AC and current rating of 20-Amps. The construction, specification grade receptacle accommodates 14 - 10-AWG copper conductor. It features back and side wired terminal connection for easy installation. It has nylon face and PVC body. It measures 1.322-Inch x 0.833-Inch x 3.81-Inch. The receptacle withstands dielectric strength of 2000-Volts. It has 0.032-Inch 688 brass contact for optimal conductivity and zinc-plated steel strap. It withstands temperature range of -40 to 60 deg C.

The auto-ground receptacle has NEMA 5-20R configuration. It is suitable for use in education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. It has UL94 V2 flammability rating to withstand harsh environmental conditions. Decorator duplex receptacle is UL/cUL listed, CSA certified and RoHS compliant.
  • Has two drive screws anchor strap
  • Auto-ground clip assures positive ground
  • Easily accessed break-off, line-contact connecting tab
  • Internal screw pressure-plate back and side wire capability

Overview

Pass & Seymour 2-Pole 3-Wire Heavy-duty decorator duplex receptacle in black color, has voltage rating of 125-Volt AC and current rating of 20-Amps. The construction, specification grade receptacle accommodates 14 - 10-AWG copper conductor. It features back and side wired terminal connection for easy installation. It has nylon face and PVC body. It measures 1.322-Inch x 0.833-Inch x 3.81-Inch. The receptacle withstands dielectric strength of 2000-Volts. It has 0.032-Inch 688 brass contact for optimal conductivity and zinc-plated steel strap. It withstands temperature range of -40 to 60 deg C.

The auto-ground receptacle has NEMA 5-20R configuration. It is suitable for use in education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. It has UL94 V2 flammability rating to withstand harsh environmental conditions. Decorator duplex receptacle is UL/cUL listed, CSA certified and RoHS compliant.

Specifications

Degree of Protection
No
Phase
No
Item Name
Duplex Receptacle
Number of Wires
3.0000
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Type
Heavy-Duty, Decorator
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-40 to 60 deg C
Strap Material
0.042 Inch Zinc Plated Steel
GTIN
00785007785364
UNSPSC
39121406
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
PVC Body, Nylon Face
Manufacturer Part Number
26352-BK
Grounding
Automatic
Color
Black
UPC
78500778536
Manufacturer Name
Pass & Seymour
Grade
Construction/Specification
Energy Star Flag
No
Country Of Origin
Mexico
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Copper
Contact Material
0.032 Inch 688 Brass
Dielectric Strength
2000 Volt
Dimensions
1.322 Inch Width x 0.833 Inch Depth x 3.81 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
UL 498 Listed, CSA Certified, cUL Certified, Federal Specification, RoHS Compliant

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.