Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 2601-W 120/277-Volt AC 20-Amp 1-Pole Specification/Construction Grade Decorator Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 2601-W 120/277-Volt AC 20-Amp 1-Pole Specification/Construction Grade Decorator Switch White

SKU: 118484
Pass & Seymour Specification/construction grade decorator switch in white color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. This 1-Pole switch with back/side wire terminal connection, accommodates stranded/solid copper cable of size 10 - 14-AWG. It measures 4.2-Inch x 1.3-Inch x 1.06-Inch. Switch features polycarbonate back body and frame for impact resistance. It withstands minimum dielectric voltage of 1500-Volts. Switch has cushioned thermoplastic paddle for smooth, quiet and long-term operation. Switch with butterfly actuator, has silver alloy contacts to ensure reliable performance. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed and CSA certified.
  • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts
  • Terminals feature high conductivity brass construction and serrated for maximum wire gripping
  • Integral auto-ground clip for positive ground to metal boxes
  • Tri-drive ground, terminal and mounting screws
  • All terminal screws backed out and ready-to-install
  • Features thermoplastic paddle, steel strap and silver cadmium oxide contacts

Overview

Pass & Seymour Specification/construction grade decorator switch in white color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. This 1-Pole switch with back/side wire terminal connection, accommodates stranded/solid copper cable of size 10 - 14-AWG. It measures 4.2-Inch x 1.3-Inch x 1.06-Inch. Switch features polycarbonate back body and frame for impact resistance. It withstands minimum dielectric voltage of 1500-Volts. Switch has cushioned thermoplastic paddle for smooth, quiet and long-term operation. Switch with butterfly actuator, has silver alloy contacts to ensure reliable performance. It withstands temperature rating of -40 to 115 deg C. Switch is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Jacket Material
No
Conductor Material
No
Stranded/Solid
No
Packing Type
No
Country Of Origin
Mexico
Function
No
Cable Size
14-10 AWG
Color
White
Standards
UL E140597, UL 20, CSA -C22.2 No.111 Certified, LR17446
GTIN
00785007539059
UNSPSC
39122226
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Specification/Construction Grade
Manufacturer Part Number
2601-W
Manufacturer Name
Pass & Seymour
UPC
78500753905
Voltage Rating
120/277 Volt AC
Actuator
No
Terminal Connection
Back and Side Wired
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Decorator Switch
Temperature Rating
-40 to 115 deg C
Number of Poles
1
Finish
No
Dimensions
4.2 Inch Length x 1.3 Inch Width x 1.06 Inch Depth
Degree of Protection
No
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Material
Polycarbonate Body

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.