Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 2097-LA Specification Grade Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Light Almond Radiant®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 2097-LA Specification Grade Self-Test GFCI Duplex Receptacle 20-Amp 125-Volt AC NEMA 5-20R Light Almond Radiant®

SKU: 390385
Pass & Seymour Radiant® 2-Pole 3-Wire Self-test GFCI duplex receptacle in light almond color, has voltage rating of 125-Volt AC and current rating of 20-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 14 - 10-AWG solid/stranded copper conductor. It features back and side wired terminal connection for easy installation. It has nylon body and face. It features high-impact-resistant thermoplastic construction. It measures 1.73-Inch x 1.03-Inch x 4.2-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has 0.03-Inch brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The grounding receptacle has NEMA 5-20R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. Receptacle with patented SafeLock® protection, features tamper-resistant automatic shutter system. It has indicator light and ground terminal clamp. Self-test GFCI duplex receptacle is UL/cULus listed and meets federal specifications.
  • Captive screws
  • Has two back wire holes per terminal
  • Effectively avoids line-load reversal miswire
  • Auto-ground clip assures positive ground

Overview

Pass & Seymour Radiant® 2-Pole 3-Wire Self-test GFCI duplex receptacle in light almond color, has voltage rating of 125-Volt AC and current rating of 20-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 14 - 10-AWG solid/stranded copper conductor. It features back and side wired terminal connection for easy installation. It has nylon body and face. It features high-impact-resistant thermoplastic construction. It measures 1.73-Inch x 1.03-Inch x 4.2-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has 0.03-Inch brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The grounding receptacle has NEMA 5-20R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. Receptacle with patented SafeLock® protection, features tamper-resistant automatic shutter system. It has indicator light and ground terminal clamp. Self-test GFCI duplex receptacle is UL/cULus listed and meets federal specifications.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Duplex Receptacle
Number of Wires
3.0000
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp, Class A
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00785007036480
Strap Material
Galvanized Steel
Sub Brand
Radiant®
UNSPSC
39121633
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Nylon Body and Face
Manufacturer Part Number
2097-LA
Grounding
Grounding
Color
Light Almond
UPC
78500703648
Manufacturer Name
Pass & Seymour
Grade
Specification
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded Copper
Contact Material
0.03 Inch Brass
Dielectric Strength
Withstands 1500 Volt AC
Dimensions
1.73 Inch Width x 1.03 Inch Depth x 4.2 Inch Height
Environmental Conditions
95% Maximum Humidity
Frequency Rating
60 Hz
Standards
cULus, Federal Spec, UL 498 Listed
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.