Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 2085-LA Specification Grade Dead Front Decorator GFCI Receptacle 20-Amp 125-Volt AC Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 2085-LA Specification Grade Dead Front Decorator GFCI Receptacle 20-Amp 125-Volt AC Light Almond

SKU: 100032
Pass & Seymour Specification grade Class-A rated GFCI in light almond color, has current rating of 20-Amps and voltage rating of 125-Volt AC at 60-Hz. This dead front GFCI with back-wired terminal connection, accommodates solid/stranded conductor of size 10 - 14-AWG. It features high-impact thermoplastic housing. This screw mountable decorator GFCI has short-circuit rating of 10-Kilo-Amps. Auto ground feature of GFCI ensures a positive ground to metal box. It has ground screw with a back-wire clamp for easy installation. This GFCI comes with dual-direction test and reset buttons. It measures 4.2-Inch x 1.72-Inch x 0.98-Inch. It has matching TP26 nylon wallplate. Specification grade GFCI is UL/cULus listed and CSA certified.
  • Side or internal screw pressure plate back-wire with 10 - 14-AWG solid or stranded copper wire
  • Mounting screws are shipped captive in the device and wallplate for easier installation
  • 1/4-Inch Thinner than competitor's GFCIs, leaves more room for wires in the box
  • Features extra-long strap while button colors match the device face

Overview

Pass & Seymour Specification grade Class-A rated GFCI in light almond color, has current rating of 20-Amps and voltage rating of 125-Volt AC at 60-Hz. This dead front GFCI with back-wired terminal connection, accommodates solid/stranded conductor of size 10 - 14-AWG. It features high-impact thermoplastic housing. This screw mountable decorator GFCI has short-circuit rating of 10-Kilo-Amps. Auto ground feature of GFCI ensures a positive ground to metal box. It has ground screw with a back-wire clamp for easy installation. This GFCI comes with dual-direction test and reset buttons. It measures 4.2-Inch x 1.72-Inch x 0.98-Inch. It has matching TP26 nylon wallplate. Specification grade GFCI is UL/cULus listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Phase
No
Degree of Protection
No
Number of Wires
2.0000
Terminal Connection
Back Wired
Type
Dead Front, Decorator
Voltage Rating
125 Volt AC
Color
Light Almond
Standards
UL 498/943, cULus Certified, CSA C22.2
UNSPSC
39121406
Mounting
Screw
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Manufacturer Name
Pass & Seymour
Material
High Impact Thermoplastic
Manufacturer Part Number
2085-LA
UPC
78500742341
Grade
Specification
Item Name
GFCI Receptacle
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded
Dimensions
1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height
Amperage Rating
20 Amp
Grounding
No
Frequency Rating
60 Hz

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.