Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 1597-TRALA Specification Grade Tamper-Resistant Self-Test GFCI Duplex Receptacle With Audible Alarm 15-Amp 125-Volt AC NEMA 5-15R Light Almond Radiant®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 1597-TRALA Specification Grade Tamper-Resistant Self-Test GFCI Duplex Receptacle With Audible Alarm 15-Amp 125-Volt AC NEMA 5-15R Light Almond Radiant®

SKU: 390370
Standard Pack/Case Quantity: 1/Pack
Pass & Seymour Radiant® 2-Pole 3-Wire Tamper-resistant self-test GFCI duplex receptacle in light almond color, has voltage rating of 125-Volt AC and current rating of 15-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 14 - 10-AWG solid/stranded copper conductor. It features back and side wired terminal connection for easy installation. It has nylon body and face. It features high-impact-resistant thermoplastic construction. It measures 4.2-Inch x 1.73-Inch x 1.03-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has 0.03-Inch brass contact for optimal conductivity and extra-long galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The auto-ground receptacle has NEMA 5-15R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. The receptacle has audible trip alert provides alert about disconnection of power from load plugged into or fed from the GFCI. It has UL94 V2 flammability rating to withstand harsh environmental conditions. Receptacle with patented SafeLock® protection, features tamper-resistant automatic shutter system. It has trip indicator light and ground terminal clamp. Self-test GFCI duplex receptacle is UL/cULus listed and meets federal specifications.
  • Patented shutter system helps to prevent improper insertion of foreign objects while rendering immense protection to children
  • Has two back wire holes per terminal
  • Effectively avoids line-load reversal miswire
  • Auto-ground clip assures positive ground
  • Side or internal screw-pressure-plate back wire with #10 - 14-AWG solid or stranded copper wire
  • Ground screw has easy installation back-wire clamp
  • Comes with mounting screws in the device and wallplate for easier installation

Overview

Pass & Seymour Radiant® 2-Pole 3-Wire Tamper-resistant self-test GFCI duplex receptacle in light almond color, has voltage rating of 125-Volt AC and current rating of 15-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. The specification grade receptacle accommodates 14 - 10-AWG solid/stranded copper conductor. It features back and side wired terminal connection for easy installation. It has nylon body and face. It features high-impact-resistant thermoplastic construction. It measures 4.2-Inch x 1.73-Inch x 1.03-Inch. The receptacle withstands dielectric strength of 1500-Volts. It has 0.03-Inch brass contact for optimal conductivity and extra-long galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The auto-ground receptacle has NEMA 5-15R configuration. It is suitable for use in industrial, healthcare, education, institutional, retail, office, hospitality/lodging, multiple dwelling applications. The receptacle is screw mountable. The receptacle has audible trip alert provides alert about disconnection of power from load plugged into or fed from the GFCI. It has UL94 V2 flammability rating to withstand harsh environmental conditions. Receptacle with patented SafeLock® protection, features tamper-resistant automatic shutter system. It has trip indicator light and ground terminal clamp. Self-test GFCI duplex receptacle is UL/cULus listed and meets federal specifications.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Duplex Receptacle With Audible Alarm
Number of Wires
3.0000
Maximum Load Capacity
1.5 hp
Mounting
Screw
NEMA Configuration
NEMA 5-15R
Type
Tamper-Resistant
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00785007047974
Strap Material
Galvanized Steel
Sub Brand
Radiant®
UNSPSC
39121633
Voltage Rating
125 Volt AC
RoHS Flag
Contact manufacturer
Material
Nylon Body and Face
Manufacturer Part Number
1597-TRALA
Grounding
Automatic
Color
Light Almond
UPC
78500704797
Manufacturer Name
Pass & Seymour
Grade
Specification
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
15 Amp
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded Copper
Contact Material
0.03 Inch Brass
Dielectric Strength
Withstands 1500 Volt AC
Dimensions
4.2 Inch Length x 1.73 Inch Width x 1.03 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94, 95% Maximum Humidity
Frequency Rating
60 Hz
Standards
cULus, Federal Spec, UL 498 Listed

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.