Pass & Seymour 1597-I Specification Grade Self-Test GFCI Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Ivory Radiant® TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 1597-I Specification Grade Self-Test GFCI Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Ivory Radiant® TradeMaster®

SKU: 390367
Pass & Seymour Radiant® TradeMaster® 1-Pole Self-test GFCI duplex receptacle in ivory color, has voltage rating of 125-Volt AC and current rating of 15-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. Specification grade receptacle accommodates 10 - 14-AWG solid or stranded copper wire. It features back and side-wired connection to ensure easy installation. It measures 1.73-Inch x 1.03-Inch x 4.2-Inch. SafeLock protection feature of this receptacle disconnects power when critical components are been damaged and protection is lost. It comes with matching TP wallplate, mounting screws and extra-long galvanized steel strap. It has dielectric strength of 1500-Volts.

Receptacle features high-impact-resistant thermoplastic face and body. It prevents line load reversal miswire. It has 0.031-Inch brass contact and offers optimal contact and conductivity. Auto-grounding receptacle has NEMA 5-15R configuration. It is suitable for industrial, healthcare, education, institutional, retail, office, hospitality/lodging and multiple dwelling. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL/cULus listed, CSA certified and meets NEC/NEMA standards.
  • Thinner than competitor's GFCI receptacles and leaves more room for wires in the box
  • Feed-thru wiring configuration allows GFCI to protect downstream receptacles
  • Red LED trip indicator light for easy identification
  • Ground screw has a back-wire clamp that offers easy installation
  • Mounting screws come captive in the device and wallplate providing easy installation
  • Button color matches the device face
  • Dual-direction test and reset buttons

Overview

Pass & Seymour Radiant® TradeMaster® 1-Pole Self-test GFCI duplex receptacle in ivory color, has voltage rating of 125-Volt AC and current rating of 15-Amps at 60-Hz. It has short-circuit current rating of 10-Kilo-Amps. Specification grade receptacle accommodates 10 - 14-AWG solid or stranded copper wire. It features back and side-wired connection to ensure easy installation. It measures 1.73-Inch x 1.03-Inch x 4.2-Inch. SafeLock protection feature of this receptacle disconnects power when critical components are been damaged and protection is lost. It comes with matching TP wallplate, mounting screws and extra-long galvanized steel strap. It has dielectric strength of 1500-Volts.

Receptacle features high-impact-resistant thermoplastic face and body. It prevents line load reversal miswire. It has 0.031-Inch brass contact and offers optimal contact and conductivity. Auto-grounding receptacle has NEMA 5-15R configuration. It is suitable for industrial, healthcare, education, institutional, retail, office, hospitality/lodging and multiple dwelling. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL/cULus listed, CSA certified and meets NEC/NEMA standards.

Specifications

Degree of Protection
No
Phase
No
Conductor Size
14-10 AWG Solid/Stranded Copper
Color
Ivory
Amperage Rating
15 Amp
Contact Material
0.031 Inch Brass
Frequency Rating
60 Hz
Terminal Connection
Back and Side Wired
Grounding
Automatic
Material
High Impact-Resistant Thermoplastic Body and Face
Mounting
Screw
NEMA Configuration
NEMA 5-15R
Number of Poles
1
Short Circuit Rating
10 Kilo-Amp
Strap Material
Galvanized Steel
Temperature Rating
-35 to 66 deg C
Trip Level
4 - 6 Milli-Amp
Grade
Specification
Trip Time
0.025 sec
Voltage Rating
125 Volt AC
UPC
78500703573
Environmental Conditions
V2 Flammability Rated Per UL94
Manufacturer Name
Pass & Seymour
Dimensions
1.73 Inch Width x 1.03 Inch Depth x 4.2 Inch Height
Dielectric Strength
1500 Volt
Manufacturer Part Number
1597-I
Brand Name
Pass & Seymour
RoHS Flag
Contact manufacturer
Sub Brand
Radiant® TradeMaster®
GTIN
00785007035735
Standards
UL 498, UL943, cULus Number E42190, FSUL WC596, NEC, CSA C22.2 No.42, NEMA WD-1, WD-6
Item Name
Self-Test GFCI Duplex Receptacle
Energy Star Flag
No
UNSPSC
39121633
Country Of Origin
China

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.