Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Phase | No |
Degree of Protection | No |
Sub Brand | Radiant® TradeMaster® |
Temperature Rating | -35 to 66 deg C |
Strap Material | Galvanized Steel |
Number of Poles | 1 |
Trip Level | 4 - 6 Milli-Amp |
Terminal Connection | Back and Side Wired |
RoHS Flag | Contact manufacturer |
Trip Time | 0.025 sec |
Voltage Rating | 125 Volt AC |
Color | Black |
Standards | UL 498, UL943, cULus Number E42190, FSUL WC596, NEC, CSA C22.2 No.42, NEMA WD-1, WD-6 |
GTIN | 00785007036404 |
UNSPSC | 39121633 |
Mounting | Screw |
Country Of Origin | China |
Energy Star Flag | No |
sku | 409277 |
NEMA Configuration | NEMA 5-15R |
Short Circuit Rating | 10 Kilo-Amp |
Manufacturer Name | Pass & Seymour |
Material | High Impact-Resistant Thermoplastic Body and Face |
Manufacturer Part Number | 1597-BK |
UPC | 78500703640 |
Grade | Specification |
Item Name | Self-Test GFCI Duplex Receptacle |
Brand Name | Pass & Seymour |
Conductor Size | 14-10 AWG Solid/Stranded Copper |
Contact Material | 0.031 Inch Brass |
Dielectric Strength | 1500 Volt |
Dimensions | 1.73 Inch Width x 1.03 Inch Depth x 4.2 Inch Height |
Amperage Rating | 15 Amp |
Environmental Conditions | V2 Flammability Rated Per UL94 |
Grounding | Automatic |
Frequency Rating | 60 Hz |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.