Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 1595-TRLA Specification Grade Tamper-Resistant Straight Blade GFCI Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Light Almond TradeMaster®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 1595-TRLA Specification Grade Tamper-Resistant Straight Blade GFCI Duplex Receptacle 15-Amp 125-Volt AC NEMA 5-15R Light Almond TradeMaster®

SKU: 103691
Pass & Seymour TradeMaster® 2-Pole 3-Wire Tamper-resistant straight blade duplex GFCI receptacle in light almond color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This specification grade receptacle with back-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has nylon face and body. This receptacle has 0.03-Inch brass contacts for optimal conductivity and heat rise resistance. It has SafeLock protection and prevents line-load reversal miswire. Receptacle has two back-wire holes per terminal. It has dielectric strength of 1500-Volts.

This receptacle has NEMA 5-15R configuration. Receptacle is screw mountable. It has 0.05-Inch zinc-plated steel strap for corrosion resistance. It withstands temperature range of -35 to 66 deg C. It measures 4.2-Inch x 1.72-Inch x 1.13-Inch. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed, CSA certified and meets FSUL standards.
  • Trip indicator light makes it easy to identify a tripped condition
  • Ground screw has a back-wire clamp that offers easy installation
  • 1/4-Inch Thinner than competitor's GFCIs and does not leave more room for wires in the box
  • Mounting screws come captive in the device and wallplate providing easy installation
  • Button color matches the device face
  • Dual-direction test and reset buttons
  • Supplied with matching TP26 nylon wallplate

Overview

Pass & Seymour TradeMaster® 2-Pole 3-Wire Tamper-resistant straight blade duplex GFCI receptacle in light almond color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This specification grade receptacle with back-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has nylon face and body. This receptacle has 0.03-Inch brass contacts for optimal conductivity and heat rise resistance. It has SafeLock protection and prevents line-load reversal miswire. Receptacle has two back-wire holes per terminal. It has dielectric strength of 1500-Volts.

This receptacle has NEMA 5-15R configuration. Receptacle is screw mountable. It has 0.05-Inch zinc-plated steel strap for corrosion resistance. It withstands temperature range of -35 to 66 deg C. It measures 4.2-Inch x 1.72-Inch x 1.13-Inch. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL/cULus listed, CSA certified and meets FSUL standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Phase
No
Degree of Protection
No
Sub Brand
TradeMaster®
Temperature Rating
-35 to 66 deg C
Strap Material
0.05 Inch Zinc Plated Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back Wired
Trip Time
0.025 sec
Type
Tamper-Resistant
Voltage Rating
125 Volt AC
Color
Light Almond
Standards
UL 943 Listed, cULus Certified, CSA C22.2 No.144, 42 Certified, FSUL WC596
UNSPSC
39121406
Mounting
Screw
Energy Star Flag
No
NEMA Configuration
NEMA 5-15R
Short Circuit Rating
10 Kilo-Amp
Manufacturer Name
Pass & Seymour
Material
Nylon Body and Face
Manufacturer Part Number
1595-TRLA
UPC
78500724364
Grade
Specification
Item Name
Straight Blade GFCI Duplex Receptacle
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded Copper
Contact Material
0.03 Inch Brass
Dielectric Strength
1500 Volt
Dimensions
4.2 Inch Length x 1.72 Inch Width x 1.13 Inch Depth
Amperage Rating
15 Amp
Environmental Conditions
V2 Flammability Rated Per UL94, 95% Maximum Humidity
Grounding
Grounding
Frequency Rating
60 Hz

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.