Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Pass & Seymour 1595-SWTTRWCC4 Tamper-Resistant Decorator Combination Straight Blade GFCI Receptacle 15-Amp 125-Volt AC NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour 1595-SWTTRWCC4 Tamper-Resistant Decorator Combination Straight Blade GFCI Receptacle 15-Amp 125-Volt AC NEMA 5-15R White

SKU: 41408
Pass & Seymour 1-Pole 2-Wire Tamper-resistant decorator combination straight blade GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This receptacle with back-wired connection, accommodates solid/stranded copper wire of size 10 - 14-AWG. It has high-impact-resistant thermoplastic. Receptacle has NEMA 5-15R configuration. Receptacle is screw mountable. Patented shutter system of this receptacle helps to prevent improper insertion of foreign objects. It has SafeLock protection and prevents line-load reversal miswire. Receptacle has two back-wire holes per terminal. It measures 4.2-Inch x 1.72-Inch x 1.13-Inch. Receptacle is UL/cULus listed and meets FSUL standards.
  • Up-down switching for added flexibility
  • Ground screw has a back-wire clamp that offers easy installation
  • 1/4-Inch Thinner than competitor's GFCIs and does not leave more room for wires in the box
  • Mounting screws come captive in the device and wallplate providing easy installation
  • Button color matches the device face
  • Dual-direction test and reset buttons
  • Supplied with matching TP26 nylon wallplate

Overview

Pass & Seymour 1-Pole 2-Wire Tamper-resistant decorator combination straight blade GFCI receptacle in white color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This receptacle with back-wired connection, accommodates solid/stranded copper wire of size 10 - 14-AWG. It has high-impact-resistant thermoplastic. Receptacle has NEMA 5-15R configuration. Receptacle is screw mountable. Patented shutter system of this receptacle helps to prevent improper insertion of foreign objects. It has SafeLock protection and prevents line-load reversal miswire. Receptacle has two back-wire holes per terminal. It measures 4.2-Inch x 1.72-Inch x 1.13-Inch. Receptacle is UL/cULus listed and meets FSUL standards.

Specifications

Is Hazardous
No
Phase
No
Degree of Protection
No
Number of Wires
2.0000
Number of Poles
1
Trip Level
5 Milli-Amp (+/-1 Milli-Amp)
Terminal Connection
Back Wired
Trip Time
0.025 sec
Type
Tamper-Resistant
Voltage Rating
125 Volt AC
Color
White
Standards
UL 943, 498, 20 Listed, CSA C22.2 No.144, 42, 111 Certified, cULus Certified, FSUL WC596
UNSPSC
39121406
Mounting
Screw
Energy Star Flag
No
sku
41408
NEMA Configuration
NEMA 5-15R
Manufacturer Name
Pass & Seymour
Material
High Impact-Resistant Thermoplastic
Manufacturer Part Number
1595-SWTTRWCC4
UPC
78500723964
Item Name
Decorator Combination Straight Blade GFCI Receptacle
Brand Name
Pass & Seymour
Conductor Size
14-10 AWG Solid/Stranded Copper
Dimensions
4.2 Inch Length x 1.72 Inch Width x 1.13 Inch Depth
Amperage Rating
15 Amp
Grounding
Grounding
Frequency Rating
60 Hz
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.