Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

PANELBOARD INTERIOR GE AQU1424RCXAXT1B4 240V 1P PNLBRD

  

*Images are for illustration purposes only and may not be an exact representation of the product

PANELBOARD INTERIOR GE AQU1424RCXAXT1B4 240V 1P PNLBRD

SKU: 52524
MAIN BREAKER TYPE; 42 MAX. NUMBER OF CIRCUITS; UL APPROVAL; LIGHTING/DISTRIBUTION APPLICATION; 240 VAC VOLTAGE RATING; 65 KILOAMPERE INTERRUPTING RATING; 400 AMPERE CURRENT RATING; 1-PHASE 3-WIRE CIRCUIT CONFIGURATION; COPPER BUS MATERIAL

Overview

MAIN BREAKER TYPE; 42 MAX. NUMBER OF CIRCUITS; UL APPROVAL; LIGHTING/DISTRIBUTION APPLICATION; 240 VAC VOLTAGE RATING; 65 KILOAMPERE INTERRUPTING RATING; 400 AMPERE CURRENT RATING; 1-PHASE 3-WIRE CIRCUIT CONFIGURATION; COPPER BUS MATERIAL

Specifications

GTIN
00783175120208
Energy Star Flag
No
Manufacturer Part Number
AQU1424RCXAXT1B4
Manufacturer Name
GE DISTRIBUTION CONTROL
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121100
UPC
78317512020
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.