Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

PANELBOARD CIRCUIT BREAKER SIEM6 LGB1B020B 1P 277V CB

  

*Images are for illustration purposes only and may not be an exact representation of the product

PANELBOARD CIRCUIT BREAKER SIEM6 LGB1B020B 1P 277V CB

SKU: 392159
MOLDED CASE TYPE; PANELBOARD USED ON; UL 489 APPROVAL; 100 KILOAMPERE AT 120 VAC, 65 KILOAMPERE AT 277 VAC, 14 KILOAMPERE AT 347 VAC, 14 KILOAMPERE AT 125 VDC (UL) INTERRUPTING RATING; 20 AMPERE AT 40 DEG C CURRENT RATING; 1 POLE(S); BREAKER TYPE LGB

Overview

MOLDED CASE TYPE; PANELBOARD USED ON; UL 489 APPROVAL; 100 KILOAMPERE AT 120 VAC, 65 KILOAMPERE AT 277 VAC, 14 KILOAMPERE AT 347 VAC, 14 KILOAMPERE AT 125 VDC (UL) INTERRUPTING RATING; 20 AMPERE AT 40 DEG C CURRENT RATING; 1 POLE(S); BREAKER TYPE LGB

Specifications

GTIN
00887621219925
Energy Star Flag
No
Manufacturer Part Number
LGB1B020B
Manufacturer Name
SIEMENS MOTORS CONTROLS CIRCUIT BREAKERS
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121601
UPC
88762121992
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.