Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit SA4-XR Tin Plated Aluminum SA Series Compression Splice 4-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit SA4-XR Tin Plated Aluminum SA Series Compression Splice 4-AWG

SKU: 414537
Panduit Type-SA Compression splice is suitable for splicing stranded aluminum-aluminum or copper-to-copper conductors. It accommodates wire of size 4-AWG. Compression splice color-coded in green, aids for easy identification. Compression splice has strip length of 7/8-Inch. It measures 0.27-Inch ID x 0.47-Inch OD x 2.13-Inch. Combination of pre-filled joint compound and easy to pullout end plug increases the life of splice connection. It withstands temperature rating of 90 deg C. This butt splice is well suited for high voltage applications up to 35-Kilo-Volts. Butt splice is UL listed, CSA certified and RoHS compliant.
  • Color-coded end plugs and Panduit and specified competitor die index numbers marked on barrel for proper crimp die selection
  • For use with stranded aluminum-aluminum or copper-to-copper conductors
  • Features aluminum construction with tin plated finish

Overview

Panduit Type-SA Compression splice is suitable for splicing stranded aluminum-aluminum or copper-to-copper conductors. It accommodates wire of size 4-AWG. Compression splice color-coded in green, aids for easy identification. Compression splice has strip length of 7/8-Inch. It measures 0.27-Inch ID x 0.47-Inch OD x 2.13-Inch. Combination of pre-filled joint compound and easy to pullout end plug increases the life of splice connection. It withstands temperature rating of 90 deg C. This butt splice is well suited for high voltage applications up to 35-Kilo-Volts. Butt splice is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Stud Size
No
Peep Hole
No
Tongue Type
No
Conductor Size
4 AWG
Standards
UL Listed, CSA Certified, RoHS Compliant
Color Code
Green
UNSPSC
39121449
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
India
Energy Star Flag
No
Manufacturer Part Number
SA4-XR
Manufacturer Name
Panduit
UPC
07498306991
GTIN
00074983069910
Type
SA Series
Barrel Length
2.13
Temperature Rating
194 deg F (90 deg C)
Barrel Diameter
0.47 Inch
Brand Name
Panduit
Material
Aluminum
Item Name
Compression Splice
Insulation Material
No
Inside Diameter
0.27
Finish
Tin Plated
Voltage Rating
35 Kilo-Volt
Strip Length
7/8 Inch

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.