Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit S7-50-C Nylon 6/6 Standard Plenum Cable Tie 7.4-Inch Natural StrongHold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit S7-50-C Nylon 6/6 Standard Plenum Cable Tie 7.4-Inch Natural StrongHold™

SKU: 697645
Panduit StrongHold™ Standard plenum cable tie in natural color, features premium nylon 6/6 material construction for added durability. Cable tie with secure locking mechanism, is capable of holding wire and cable bundle of diameter 0.12 - 1.81-Inch. It has a maximum tensile strength of 50 lb and operating temperature rating of -40 to 85 deg C. The 0.05-Inch thick cable tie has a dimension of 7.4-Inch x 0.19-Inch. It is perfect for general-purpose applications. Cable tie is UL listed and RoHS compliant.
  • Black UV nylon material construction offers weather resistance
  • For outdoor use
  • Suitable for general-purpose applications

Overview

Panduit StrongHold™ Standard plenum cable tie in natural color, features premium nylon 6/6 material construction for added durability. Cable tie with secure locking mechanism, is capable of holding wire and cable bundle of diameter 0.12 - 1.81-Inch. It has a maximum tensile strength of 50 lb and operating temperature rating of -40 to 85 deg C. The 0.05-Inch thick cable tie has a dimension of 7.4-Inch x 0.19-Inch. It is perfect for general-purpose applications. Cable tie is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Standard, Plenum
Color
Natural
Standards
UL 62275 Listed, RoHS Compliant
GTIN
00613056258013
UNSPSC
39121703
Energy Star Flag
No
Country Of Origin
Thailand
Sub Brand
StrongHold™
RoHS Flag
Yes
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C) Operating
Tensile Strength
50 lb (222 N)
Thickness
0.05
Made In America
Yes
Width
0.19
UPC
61305625801
Manufacturer Name
Panduit
Manufacturer Part Number
S7-50-C
Package Quantity
100/Pack, 1000/Carton
Brand Name
Panduit
Bundle Diameter
0.12 - 1.81 Inch
Item Name
Cable Tie
Length
7.4
Lock Mechanism
Locking
Material
Nylon 6/6
Nominal Length
7
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.