Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit S12-50-C0 Nylon 6/6 Standard Cable Tie 11.81-Inch Black StrongHold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit S12-50-C0 Nylon 6/6 Standard Cable Tie 11.81-Inch Black StrongHold™

SKU: 697644
Panduit StrongHold™ Standard cable tie in black color, features premium nylon 6/6 material construction for added durability. Cable tie with secure locking mechanism, is capable of holding wire and cable bundle of diameter 0.12 - 2.99-Inch. It has a maximum tensile strength of 50 lb and operating temperature rating of -40 to 85 deg C. The 0.05-Inch thick cable tie has a dimension of 11.81-Inch x 0.19-Inch. It is perfect for general-purpose applications. Cable tie is UL listed and RoHS compliant.
  • Black UV nylon material construction offers weather resistance
  • For outdoor use
  • Suitable for general-purpose applications

Overview

Panduit StrongHold™ Standard cable tie in black color, features premium nylon 6/6 material construction for added durability. Cable tie with secure locking mechanism, is capable of holding wire and cable bundle of diameter 0.12 - 2.99-Inch. It has a maximum tensile strength of 50 lb and operating temperature rating of -40 to 85 deg C. The 0.05-Inch thick cable tie has a dimension of 11.81-Inch x 0.19-Inch. It is perfect for general-purpose applications. Cable tie is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Standard
Color
Black
Standards
UL 62275 Listed, RoHS Compliant
GTIN
00613056258143
UNSPSC
39121703
Energy Star Flag
No
Country Of Origin
Thailand
Sub Brand
StrongHold™
RoHS Flag
Yes
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C) Operating
Tensile Strength
50 lb (222 N)
Thickness
0.05
Made In America
Yes
Width
0.19
UPC
61305625814
Manufacturer Name
Panduit
Manufacturer Part Number
S12-50-C0
Package Quantity
100/Pack, 1000/Carton
Brand Name
Panduit
Bundle Diameter
0.12 - 2.99 Inch
Item Name
Cable Tie
Length
11.81
Lock Mechanism
Locking
Material
Nylon 6/6
Nominal Length
12
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.