Panduit PVS0305W2102Y Rectangular Arc Flash Hazard Sign 5-Inch Width x 3.5-Inch Height Vinyl Adhesive Orange/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PVS0305W2102Y Rectangular Arc Flash Hazard Sign 5-Inch Width x 3.5-Inch Height Vinyl Adhesive Orange/White

SKU: 121765
Panduit Rectangular arc flash hazard sign with white/orange color background, has black WARNING, ARC FLASH AND SHOCK HAZARD, APPROPRIATE PPE REQUIRED legend to make you alert. This arc flash hazard sign has a vinyl construction that is perfect to use on switchboards, panel boards, industrial control panel and motor control centers. Arc flash hazard sign measures 5-Inch x 3.5-Inch. Arc flash hazard sign is RoHS compliant.
  • Offers highest degree of safety to employees with proper identification and communication
  • Large warning header, universal hazard symbols and clear, concise, hazard description
  • Clearly visible and recognizable hazard information to communicate arc flash hazards present
  • Multiple sizes to choose from specific applications

Overview

Panduit Rectangular arc flash hazard sign with white/orange color background, has black WARNING, ARC FLASH AND SHOCK HAZARD, APPROPRIATE PPE REQUIRED legend to make you alert. This arc flash hazard sign has a vinyl construction that is perfect to use on switchboards, panel boards, industrial control panel and motor control centers. Arc flash hazard sign measures 5-Inch x 3.5-Inch. Arc flash hazard sign is RoHS compliant.

Specifications

Key Type
No
Shackle Material
No
Body Material
No
Energy Star Flag
No
RoHS Flag
Yes
UNSPSC
55121705
GTIN
00074983120703
Standards
RoHS Compliant
Legend Color
Black
Legend
WARNING, ARC FLASH AND SHOCK HAZARD, APPROPRIATE PPE REQUIRED
Made In America
Yes
Type
Rectangular
Color
Orange/White
Country Of Origin
Costa Rica
UPC
07498312070
Manufacturer Name
Panduit
Manufacturer Part Number
PVS0305W2102Y
Brand Name
Panduit
Finish
No
Item Name
Arc Flash Hazard Sign
Material
Vinyl Adhesive
Size
5 Inch Width x 3.5 Inch Height

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.