Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit PVS0305W2101Y Vinyl Adhesive Detailed Warning Label 5-Inch x 3-1/2-Inch Black Legend

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PVS0305W2101Y Vinyl Adhesive Detailed Warning Label 5-Inch x 3-1/2-Inch Black Legend

SKU: 121767
Panduit Detailed warning label provides employees with the highest degree of safety through proper identification and communication. It comes with clearly visible and recognizable hazard information to communicate arc flash hazards. Labels is made of durable polyester (PPS) to withstand UV exposure, outdoor use, water, abrasion or vinyl material (PVS) that accepts handwritten hazard.
  • Features large WARNING header, universal hazard symbols and clear, concise, hazard description
  • Multiple sizes to choose from for specific applications

Overview

Panduit Detailed warning label provides employees with the highest degree of safety through proper identification and communication. It comes with clearly visible and recognizable hazard information to communicate arc flash hazards. Labels is made of durable polyester (PPS) to withstand UV exposure, outdoor use, water, abrasion or vinyl material (PVS) that accepts handwritten hazard.

Specifications

Suspension Type
No
Manufacturer Part Number
PVS0305W2101Y
Manufacturer Name
Panduit
UPC
07498371319
UNSPSC
55121705
Legend
POTENTIAL ARC FLASH HAZARD, PPE REQUIRED
Color
Orange/White
Energy Star Flag
No
Country Of Origin
Costa Rica
Made In America
Yes
RoHS Flag
Yes
Standards
RoHS Compliant
Legend Color
Black
Type
Detailed
Brand Name
Panduit
Finish
No
Item Name
Warning Label
Material
Vinyl Adhesive
Size
5 Inch x 3-1/2 Inch
GTIN
00074983713196
Is PFA Discontinued
No
Leaf Node Search
Safety Labels
Category Level One Search
Safety, Protection and Signaling
Category Level Two Search
Safety Tapes, Signs & Labels
Category Level Three Search
Safety Labels

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.