Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit PSL-8 Master Keyed Vinyl Covered Aluminum Non-Conductive Lockout Padlock 0.26-Inch Dia Shackle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PSL-8 Master Keyed Vinyl Covered Aluminum Non-Conductive Lockout Padlock 0.26-Inch Dia Shackle

SKU: 121770
Panduit Non-conductive lockout padlock in red color, has durable vinyl covered aluminum body, which provides protection against electrical hazards. It measures 1.58-Inch x 1.77-Inch. Its 6-Pin cylinder design allows for a large number of key options.
  • Non-conductive lock body and shackle safeguards against electrical hazards
  • Key-retention feature does not allow the key to be removed from padlock
  • 6-Pin cylinder design allows for a large number of key options

Overview

Panduit Non-conductive lockout padlock in red color, has durable vinyl covered aluminum body, which provides protection against electrical hazards. It measures 1.58-Inch x 1.77-Inch. Its 6-Pin cylinder design allows for a large number of key options.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Locking Type
No
UPC
07498322015
Color
Red
Manufacturer Name
Panduit
GTIN
00074983220151
UNSPSC
46171501
RoHS Flag
Not Applicable to this product
Made In America
Yes
Country Of Origin
China
Shackle Size
0.26 Inch Dia x 0.75 Inch Width x 1.50 Inch Height
Shackle Material
No
Key Type
Master Key
Brand Name
Panduit
Body Size
1.58 Inch Width x 1.77 Inch Height
Item Name
Lockout Padlock
Type
Non-Conductive
Width
1.58
Body Material
Vinyl Covered Aluminum
Manufacturer Part Number
PSL-8
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.