Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit PLT1.5M-M0 Weather Resistant Nylon 6/6 Miniature Cable Tie 5.6-Inch Black Pan-Ty®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PLT1.5M-M0 Weather Resistant Nylon 6/6 Miniature Cable Tie 5.6-Inch Black Pan-Ty®

SKU: 118890
Panduit Pan-Ty® Miniature cable tie in black color, is capable of holding bundle of diameter 0.06 - 1.25-Inch. This 0.043-Inch thick tie made of weather-resistant nylon 6/6 has tensile strength of 18 lb. It measures 5.6-Inch x 0.043-Inch. Cable tie withstands temperature of -76 to 185 deg F. Cable tie is UL listed, CE marked, CSA certified and RoHS compliant.
  • Locking style
  • Miniature cross section
  • For GTS-E, GS2B, PTS, PPTS and STS2 tool

Overview

Panduit Pan-Ty® Miniature cable tie in black color, is capable of holding bundle of diameter 0.06 - 1.25-Inch. This 0.043-Inch thick tie made of weather-resistant nylon 6/6 has tensile strength of 18 lb. It measures 5.6-Inch x 0.043-Inch. Cable tie withstands temperature of -76 to 185 deg F. Cable tie is UL listed, CE marked, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Type
Miniature
Color
Black
Standards
UL Listed, CSA Certified, CE Marked, RoHS Compliant, Plenum Rated
GTIN
00074983541287
UNSPSC
39121703
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Sub Brand
Pan-Ty®
RoHS Flag
Yes
Temperature Rating
-76 to 185 deg F Operating, -4 to 32 deg F Installation
Tensile Strength
18 lb
Thickness
0.043
Made In America
Yes
Width
0.098
UPC
07498354128
Manufacturer Name
Panduit
Manufacturer Part Number
PLT1.5M-M0
Package Quantity
1000/Pack
Brand Name
Panduit
Bundle Diameter
0.06 - 1.25 Inch
Item Name
Cable Tie
Length
5.6
Lock Mechanism
Locking
Material
Weather Resistant Nylon 6/6
Nominal Length
5.6
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.