Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PCV-120BY Vinyl Style B Adhesive Pre-Printed Voltage Marker 1.13 Inch x 4-1/2 Inch Orange Legend 120 Volts

SKU: 105185
Panduit Adhesive pre-printed style B voltage marker in orange color, features vinyl construction and has 120 Volts black legend. It has a dimension of 4.5 Inch x 1.13 Inch. This pre-coiled material of the marker protects the legend from abrasion, chemicals and UV light. Voltage marker is RoHS compliant.
  • Pre-coiled material protects the legend from abrasion, chemicals and UV light
  • Highly visible colors and headers
  • Compatible to use in indoors and outdoors
  • For indoor/outdoor use

Overview

Panduit Adhesive pre-printed style B voltage marker in orange color, features vinyl construction and has 120 Volts black legend. It has a dimension of 4.5 Inch x 1.13 Inch. This pre-coiled material of the marker protects the legend from abrasion, chemicals and UV light. Voltage marker is RoHS compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Container Type
No
Finish
No
Standards
RoHS Compliant
Adhesive Material
No
Temperature Rating
-40 to 275 deg F
Material
Vinyl
Type
Style B, Adhesive, Pre-Printed
Width
4
Standard Pack/Case Quantity
5/Pack
UNSPSC
55121731
Energy Star Flag
No
Country Of Origin
Costa Rica
Legend
120 Volts
Legend Color
Black
Number of Markers
1
Made In America
Yes
RoHS Flag
Yes
GTIN
74983425143
Length
1
sku
105185
Color
Orange
UPC
7498342514
Manufacturer Name
Panduit
Manufacturer Part Number
PCV-120BY
Item Name
Voltage Marker
Brand Name
Panduit
Hazardous Materials Code
N

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.