Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit PCSB750-2-2Y Clear Aluminum Alloy PVC PCSB Series Insulated Multi-Tap Connector 2-Port 750-MCM-2-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PCSB750-2-2Y Clear Aluminum Alloy PVC PCSB Series Insulated Multi-Tap Connector 2-Port 750-MCM-2-AWG

SKU: 379925
Panduit Type PCSB 2-Port insulated multi-tap connector is suitable for use with aluminum or copper conductors. Connector of hex size 3/8-Inch, has double sided cable entry. It accommodates stranded conductor of size 750-MCM - 2-AWG. Connector features high-strength, extruded aluminum alloy construction to provide premium electrical and mechanical performance. It has clear PVC insulation that eliminates the need for taping and allows for visual inspection of the complete conductor insertion. It withstands voltage rating of 600-Volts. Connector measures 2.88-Inch x 3.38-Inch x 3-Inch. Plated steel or aluminum set screw offers high-strength electrical contact between conductor and connector. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • To use as a tap, splice or dead end connector
  • Each port prefilled with oxide inhibiting joint compound seals out air and moisture to deter surface oxidation
  • Wide wire range taking capability reduces inventory requirements

Overview

Panduit Type PCSB 2-Port insulated multi-tap connector is suitable for use with aluminum or copper conductors. Connector of hex size 3/8-Inch, has double sided cable entry. It accommodates stranded conductor of size 750-MCM - 2-AWG. Connector features high-strength, extruded aluminum alloy construction to provide premium electrical and mechanical performance. It has clear PVC insulation that eliminates the need for taping and allows for visual inspection of the complete conductor insertion. It withstands voltage rating of 600-Volts. Connector measures 2.88-Inch x 3.38-Inch x 3-Inch. Plated steel or aluminum set screw offers high-strength electrical contact between conductor and connector. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Temperature Rating
194 deg F (90 deg C)
Type
PCSB Series, Insulated
Voltage Rating
600 Volt
Manufacturer Part Number
PCSB750-2-2Y
Manufacturer Name
Panduit
Stud Size
No
UPC
07498360131
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
00074983601318
Dimensions
2.88 Inch Length x 3.38 Inch Width x 3 Inch Height
Brand Name
Panduit
Cable Entry
Double Side
Conductor Size
750 MCM-2 AWG Stranded
Hex Size
0.375
Insulation Material
Clear PVC
Item Name
Multi-Tap Connector
Material
Aluminum Alloy
Number of Ports
2.0000
UNSPSC
39121466

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.