Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Panduit PCSB250-6-4Y Clear Aluminum Alloy PVC Insulated Type PCSB Multi-Tap Connector 6-Port 250 MCM-10 AWG

SKU: 100782
Panduit Type PCSB 6-Port insulated multi-tap connector is suitable for use with aluminum or copper conductors. Connector of hex size 5/16 Inch, has double sided cable entry. It accommodates stranded conductor of size 250 MCM - 10 AWG. Connector features high-strength, extruded aluminum alloy construction to provide premium electrical and mechanical performance. It has clear PVC insulation that eliminates the need for taping and allows for visual inspection of the complete conductor insertion. It withstands voltage rating of 600 Volts. Connector measures 5.78 Inch x 2.63 Inch x 2.13 Inch. Plated steel or aluminum set screw offers high-strength electrical contact between conductor and connector. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • To use as a tap, splice or dead end connector
  • Each port prefilled with oxide inhibiting joint compound seals out air and moisture to deter surface oxidation
  • Wide wire range taking capability reduces inventory requirements

Overview

Panduit Type PCSB 6-Port insulated multi-tap connector is suitable for use with aluminum or copper conductors. Connector of hex size 5/16 Inch, has double sided cable entry. It accommodates stranded conductor of size 250 MCM - 10 AWG. Connector features high-strength, extruded aluminum alloy construction to provide premium electrical and mechanical performance. It has clear PVC insulation that eliminates the need for taping and allows for visual inspection of the complete conductor insertion. It withstands voltage rating of 600 Volts. Connector measures 5.78 Inch x 2.63 Inch x 2.13 Inch. Plated steel or aluminum set screw offers high-strength electrical contact between conductor and connector. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Number of Ports
6
Stud Size
No
Material
Aluminum Alloy
UNSPSC
39121466
Temperature Rating
90 deg C
Type
Insulated, Type PCSB
Voltage Rating
600 Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
74983596706
Insulation Material
Clear PVC
RoHS Flag
Yes
Made in America
Yes
Country of Origin
United States of America
Energy Star Flag
No
sku
100782
Item Name
Multi-Tap Connector
Conductor Size
250 MCM-10 AWG Stranded
UPC
7498359670
Manufacturer Name
Panduit
Manufacturer Part Number
PCSB250-6-4Y
Hex Size
0
Dimensions
5.78 Inch Length x 2.63 Inch Width x 2.13 Inch Height
Cable Entry
Double-Side
Brand Name
Panduit
Pending Enrichment
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.