Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit LCA4-14-L Copper 1 Hole LCA Compression Lug 4-3-AWG Stranded 2-AWG Solid 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit LCA4-14-L Copper 1 Hole LCA Compression Lug 4-3-AWG Stranded 2-AWG Solid 1/4-Inch

SKU: 129183
Standard Pack/Case Quantity: 50/Pack
Panduit 1-Hole Type LCA Lug features copper construction and tin-plating to resist overheating and corrosion. Lug of length 1.63-inches, has standard inspection window barrel of size 0.81-Inch. It accommodates stranded conductor of size 4 - 3-AWG and solid conductor of size 2-AWG. Lug with P29 die-code, is color-coded in gray for easy installation. The standard straight tongue of this lug measures 0.55-Inch x 0.09-Inch thick. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 1/4-Inch and strip length of 7/8-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed and CSA certified.
  • Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually ensure full conductor insertion
  • Tin-plated to avoid corrosion
  • Applicable for use with stranded copper conductors

Overview

Panduit 1-Hole Type LCA Lug features copper construction and tin-plating to resist overheating and corrosion. Lug of length 1.63-inches, has standard inspection window barrel of size 0.81-Inch. It accommodates stranded conductor of size 4 - 3-AWG and solid conductor of size 2-AWG. Lug with P29 die-code, is color-coded in gray for easy installation. The standard straight tongue of this lug measures 0.55-Inch x 0.09-Inch thick. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 1/4-Inch and strip length of 7/8-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Compression Lug
RoHS Flag
Yes
Made In America
Yes
Manufacturer Name
Panduit
Manufacturer Part Number
LCA4-14-L
Material
Copper
Number of Holes
1.0000
Overall Length
1.63
Standards
UL Listed, CSA Certified
Peep Hole
No
Standard Pack/Case Quantity
50/Pack
GTIN
00074983900114
Conductor Size
4-3 AWG Stranded, 2 AWG Solid
Temperature Rating
194 deg F (90 deg C)
Tongue Size
0.55 Inch Width x 0.09 Inch Thickness
Tongue Type
Straight, Standard
Type
LCA
UNSPSC
39121405
Country Of Origin
Mexico
UPC
07498390011
Color Code
Gray
Voltage Rating
35 Kilo-Volt
Brand Name
Panduit
Barrel Type
Standard, with Inspection Window
Barrel Length
0.81
sku
129183
Energy Star Flag
No
Die Code
P29
Strip Length
7/8 Inch
Stud Size
1/4 Inch
Finish
No
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.