Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit LAB750-12-1R Tin Plated Aluminum 2-Hole LAB Compression Lug 750-KCMIL 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit LAB750-12-1R Tin Plated Aluminum 2-Hole LAB Compression Lug 750-KCMIL 1/2-Inch

SKU: 423970
Panduit 2-Hole LAB Compression lug features high conductivity thick wall wrought aluminum construction and tin-plated finish to resist overheating and corrosion. Lug of length 7.31-inches, has long barrel of size 1.03-Inch ID x 1.59-Inch OD x 3.42-Inch. It accommodates stranded aluminum or copper wire of size 750-KCMIL. Lug with P125 die-code, is color-coded in red for easy installation. The straight tongue of this lug measures 1.72-Inch x 0.56-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 1/2-Inch, stud hole spacing of 1.75-inches and strip length of 3-7/16-inches. This lug withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Factory pre-filled with joint compound and sealed with easy pull-out end plug to inhibit corrosion
  • Color-coded end plug and Panduit and specified competitor die index numbers marked on barrel for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environment

Overview

Panduit 2-Hole LAB Compression lug features high conductivity thick wall wrought aluminum construction and tin-plated finish to resist overheating and corrosion. Lug of length 7.31-inches, has long barrel of size 1.03-Inch ID x 1.59-Inch OD x 3.42-Inch. It accommodates stranded aluminum or copper wire of size 750-KCMIL. Lug with P125 die-code, is color-coded in red for easy installation. The straight tongue of this lug measures 1.72-Inch x 0.56-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 1/2-Inch, stud hole spacing of 1.75-inches and strip length of 3-7/16-inches. This lug withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Compression Lug
RoHS Flag
Yes
Made In America
Yes
Manufacturer Name
Panduit
Manufacturer Part Number
LAB750-12-1R
Material
Aluminum
Number of Holes
2.0000
Overall Length
7.31
Standards
UL Listed, CSA Certified, RoHS Compliant
Peep Hole
No
GTIN
00074983069903
Conductor Size
750 KCMIL
Temperature Rating
194 deg F (90 deg C)
Tongue Size
1.72 Inch Width x 0.56 Inch Thickness
Tongue Type
Straight
Type
LAB
UNSPSC
39121405
Country Of Origin
India
UPC
07498306990
Color Code
Red
Voltage Rating
35 Kilo-Volt
Brand Name
Panduit
Barrel Type
Long
Barrel Length
3.42
Barrel Diameter
1.03 Inch ID x 1.59 Inch OD
sku
423970
Energy Star Flag
No
Die Code
P125
Strip Length
3-7/16 Inch
Stud Hole Spacing
1.75
Stud Size
1/2 Inch
Finish
Tin Plated
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.