Panduit LAA4/0-38-5 Tin Plated Aluminum 1-Hole LAA Compression Lug 4/0-AWG 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit LAA4/0-38-5 Tin Plated Aluminum 1-Hole LAA Compression Lug 4/0-AWG 3/8-Inch

SKU: 103708
Panduit 1-Hole LAA Compression lug features high conductivity thick wall wrought aluminum construction and tin-plated finish to resist overheating and corrosion. Lug of length 3.56-inches, has long barrel of size 0.55-Inch ID x 0.88-Inch OD x 1.44-Inch. It accommodates stranded aluminum or copper wire of size 4/0-AWG. Lug with P66 die-code, is color-coded in white for easy installation. The straight tongue of this lug measures 1.19-Inch x 0.32-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 3/8-Inch and strip length of 1-3/4-inches. This lug withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Factory pre-filled with joint compound and sealed with easy pull-out end plug to inhibit corrosion
  • Color-coded end plug and Panduit and specified competitor die index numbers marked on barrel for proper crimp die selection
  • Enclosed barrel prevents corrosive material from entering barrel when used in harsh environment

Overview

Panduit 1-Hole LAA Compression lug features high conductivity thick wall wrought aluminum construction and tin-plated finish to resist overheating and corrosion. Lug of length 3.56-inches, has long barrel of size 0.55-Inch ID x 0.88-Inch OD x 1.44-Inch. It accommodates stranded aluminum or copper wire of size 4/0-AWG. Lug with P66 die-code, is color-coded in white for easy installation. The straight tongue of this lug measures 1.19-Inch x 0.32-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. It has stud size of 3/8-Inch and strip length of 1-3/4-inches. This lug withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Item Name
Compression Lug
Material
Aluminum
Overall Length
3.56
Finish
Tin Plated
Number of Holes
1.0000
Voltage Rating
35 Kilo-Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
Tongue Size
1.19 Inch Width x 0.32 Inch Thickness
Peep Hole
No
Type
LAA
Tongue Type
Straight
Strip Length
1-3/4 Inch
UNSPSC
39121405
Temperature Rating
194 deg F (90 deg C)
GTIN
00074983910403
Stud Size
3/8 Inch
RoHS Flag
Yes
UPC
07498391040
Manufacturer Name
Panduit
Manufacturer Part Number
LAA4/0-38-5
Country Of Origin
*** Multiple Countries ***
Die Code
P66
Energy Star Flag
No
Made In America
Yes
Conductor Size
4/0 AWG
Color Code
White
Brand Name
Panduit
Barrel Type
Long
Barrel Length
1.44
Barrel Diameter
0.55 Inch ID x 0.88 Inch OD
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.