Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Panduit H100X034H1T Flattened Polyolefin Heat Shrink Label 3/16-Inch x 1-Inch x 0.34-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Panduit H100X034H1T Flattened Polyolefin Heat Shrink Label 3/16-Inch x 1-Inch x 0.34-Inch White

SKU: 101341
Panduit Heat shrink label offers clear, crisp legends with superior legibility. It is made of pre-cut flattened polyolefin is both thermal transfer and dot matrix printable. Labeling software package includes all label formats for quick and easy label production. It measures 3/16-Inch x 0.34-Inch x 1-Inch. Heat shrink label is UL listed and RoHS compliant.
  • Flattened polyolefin construction
  • Measures 3/16-Inch x 0.34-Inch x 1-Inch
  • Supports thermal transfer print technology
  • Minimum Shrink Temperature: 194 to 248 deg F (90 to 120 deg C)

Overview

Panduit Heat shrink label offers clear, crisp legends with superior legibility. It is made of pre-cut flattened polyolefin is both thermal transfer and dot matrix printable. Labeling software package includes all label formats for quick and easy label production. It measures 3/16-Inch x 0.34-Inch x 1-Inch. Heat shrink label is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Shape
No
Number of Labels Per Row
2.0000
Print Technology
Thermal Transfer
RoHS Flag
Yes
Shrink Ratio
3:1
Color
White
Standards
UL 224, Meet MIL-M-81531, MIL-STD202F and MIL-STD-883E When Printed with RMH4BL or RHH4BL-S Ribbons, RoHS Compliant
GTIN
00074983522156
UNSPSC
55121612
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Legend Color
No
UPC
07498352215
Manufacturer Name
Panduit
Manufacturer Part Number
H100X034H1T
Tensile Strength
1500 PSI
Material
Flattened Polyolefin
Item Name
Heat Shrink Label
Environmental Conditions
VW-1 Flammability Rated
Temperature Rating
67 to 275 deg F (-55 to 135 deg C)
Finish
No
Size
3/16 Inch Dia x 1 Inch Width x 0.34 Inch Height
Conductor Size
18-12 AWG, 0.06 - 0.19 Inch Dia
Brand Name
Panduit
MSDS Link

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.